Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HARRINGTON L5BA0166211 Lever Assembly 1 1/2 to 2 3/4 Ton Lever | AH3EBL 31HR77

HARRINGTON L5BA0166211 Lever Assembly 1 1/2 to 2 3/4 Ton Lever

Item: AH3EBL Model: L5BA0166211Cross Ref: 31HR77
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€224.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Assembly,1 1/2 to 2 3/4 Ton Lever
Fits BrandHarrington Hoists
Compatible Hoist TypeLever Chain Hoists
Compatible Load Capacity3000 lbs., 4000 lbs., 5, 500 lbs.
Compatible SeriesL5LB
Product TypeLever Assembly

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON L5BA0166211 Lever Assembly 1 1/2 to 2 3/4 Ton Lever
€224.40 /unit