HARRINGTON EQM001SD-20 Electric Chain Hoist, 250 Lb Load Capacity, 2 Speeds, 460 Volt, 56/9.3 Fpm, 0.67 Hp, H4 | CR3QMD

HARRINGTON EQM001SD-20 Electric Chain Hoist, 250 Lb Load Capacity, 2 Speeds, 460 Volt, 56/9.3 Fpm, 0.67 Hp, H4

Item: CR3QMD Model: EQM001SD-20Cross Ref: 54PM80
In Stock

Get it by Tuesday, Jun 10

€8,900.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Body Depth9 1/8"
Body FinishEpoxy Painted
Body Length16 1/2"
Body MaterialAluminum
Body Width14 13/32"
Brake TypePull Rotor
Chain FinishNickel Plated
Chain GradeGrade 80
Chain MaterialAlloy Steel
ClassificationH4
ClutchFriction
Clutch TypeFriction
ColorYellow
ControlPush Button Pendant
Control TypePush Button Pendant
Controller Cord Length16 ft.
Duty ClassificationH4 - Heavy Duty
FeaturesDrop Stops And Rubber Bumpers, Extreme-Duty, Fan-CooLED Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (Vfd)
FinishEpoxy Painted
Fits BrandHarrington Hoists Inc
Fixed Lift SpeedNot Applicable
For Beam Flange Width2.25" to 5.0"
For Max. Beam HeightNot Applicable
For Maximum Beam Flange Width5"
For Minimum Beam Flange Width2 1/4"
For Minimum Beam Height4 13/16"
For Outdoor UseYes
Headroom Size16 13/32"
Housing Depth9 7/64"
Housing Length16 1/2"
Included ComponentsChain Container, Pendant, Rubber Bumpers, Safety Latch Hook
IncludesChain Container
Includes BrakeYes
Includes ClutchYes
Lift Length20 ft.
Lift Speed9.3-56 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1 3/32"
Lifting Hook TypeSwivel Hook With Safety Latch
Max Current Draw2.9A
Maximum Lift Speed56 FPM
Maximum Pulling CapacityNot Applicable
Min. Between Hooks16 7/16"
Min. Radius Curve31 1/2"
Minimum Lift Speed9.3 FPM
Minimum Retracted Length16 1/2"
Motor Hp5/8 hp , 67/100 hp
Mounting TypeMotorized Trolley
Number Of Load Chains1
Number Of Reeves1
Number Of Speeds2
Operating Voltage380-460V AC
Overload Protection IncludedYes
Pendant Ip RatingIP65
Phase3
Resistance PropertiesCorrosion Resistant
Speed ProgrammabilityProgrammable By Internal Controls
Sub-brand3-Phase Electric Hoist
Thermal ProtectionYes
Trolley Ip RatingIP55
Trolley Speed80/13 FPM
Trolley Wheel Dia.3 3/4"
Trolley Wheel MaterialSteel
Wheel MaterialStainless Steel
ControlsPush Button Pendant
Hoist Ip RatingIP55
Minimum Radius Curve31 1/2"
Mount TypeMotorized Trolley
StandardsASME HST-4, C22.2 NO.33/14-13/66, CSA, UL 508A

Shipping Info:

Ship weight (kg) 61.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMotor HpPhaseDuty ClassificationMounting TypeLift LengthMount TypeLifting CapacityBody FinishPrice
HARRINGTON ED1000V-10 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 120 Volt, 8/22 Fpm, 0.8 Hp | CR3QHQ ED1000V-103/4 hp1H2 - Light DutyHook With No Trolley---Powder Coated€4,595.36
HARRINGTON ED1000V-15 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 120 Volt, Variable 8/22 Fpm | CR3QHR ED1000V-153/4 hp1H2 - Light DutyHook With No Trolley---Powder Coated€5,820.69
HARRINGTON NER005L-10 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 15 Fpm, 0.75 Hp | CR3QHT NER005L-103/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€3,680.82
HARRINGTON NER005L-20 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 15 Fpm, 0.75 Hp | CR3QHU NER005L-203/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€3,680.82
HARRINGTON NER005L-15 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 15 Fpm, 0.75 Hp | CR3QHV NER005L-153/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€3,779.86
HARRINGTON NER005S-20 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 29 Fpm, 1.2 Hp | CR3QHW NER005S-201 1/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€4,167.17
HARRINGTON NER005S-15 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 29 Fpm, 1.2 Hp | CR3QHX NER005S-151 1/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€4,075.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON EQM001SD-20 Electric Chain Hoist, 250 Lb Load Capacity, 2 Speeds, 460 Volt, 56/9.3 Fpm, 0.67 Hp, H4
€8,900.61 /unit