HARRINGTON EQG003SD-10 Electric Chain Hoist, 500 Lb Load Capacity, 2 Speeds, 460 Volt, 33/5.5 Fpm, 0.67 Hp, H4 | CR3QNV

HARRINGTON EQG003SD-10 Electric Chain Hoist, 500 Lb Load Capacity, 2 Speeds, 460 Volt, 33/5.5 Fpm, 0.67 Hp, H4

Item: CR3QNV Model: EQG003SD-10Cross Ref: 54PM61
In Stock

Get it by Friday, Jun 13

€5,499.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Body Depth9 1/8"
Body FinishEpoxy Painted
Body Length16 23/32"
Body MaterialAluminum
Body Width14 13/32"
Brake TypePull Rotor
Chain FinishNickel Plated
Chain GradeGrade 80
Chain MaterialAlloy Steel
ClassificationH4
ClutchFriction
Clutch TypeFriction
ColorYellow
ControlPush Button Pendant
Control TypePush Button Pendant
Controller Cord Length6 ft.
Duty ClassificationH4
FinishEpoxy Painted
Fits BrandHarrington Hoists Inc
Fixed Lift SpeedNot Applicable
For Max. Beam HeightNot Applicable
For Maximum Beam Flange Width5"
For Minimum Beam Flange Width2 9/32"
For Minimum Beam Height3"
For Outdoor UseYes
Headroom Size16 13/32"
Housing Depth9 7/64"
Housing Length16 45/64"
Included ComponentsChain Container, Pendant, Safety Latch Hook
IncludesChain Container
Includes BrakeYes
Includes ClutchYes
Lift Length10 ft.
Lift Speed5.5-33 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1 3/32"
Lifting Hook TypeSwivel Hook With Safety Latch
Max Current Draw5.1A
Maximum Lift Speed33 FPM
Maximum Pulling CapacityNot Applicable
Min. Between Hooks16 7/16"
Min. Radius Curve51 1/4" , 51 3/16"
Minimum Lift Speed5.5 FPM
Minimum Retracted Length16 11/16"
Motor Hp5/8 hp , 67/100 hp
Mounting TypeGeared Trolley
Number Of Load Chains1
Number Of Reeves1
Number Of Speeds2
Operating Voltage380-460V AC
Overload Protection IncludedYes
Pendant Ip RatingIP65
Phase3
Resistance PropertiesCorrosion Resistant
Speed ProgrammabilityProgrammable By Internal Controls
Sub-brand3-Phase Electric Hoist
Thermal ProtectionYes
Trolley Wheel Dia.4 1/4"
Trolley Wheel MaterialSteel
Wheel MaterialStainless Steel
ControlsPush Button Pendant
FeaturesExtreme-Duty, Fan-Cooled Motor, Manually Operated Trolley, No-Load High Speed, Unique Chain Guide, Variable Frequency Drive (VFD)
Headroom16 13/32"
Hoist Ip RatingIP55
Lifting Capacity500 lbs.
Manufacturer's Warranty Length3 yrs.
Minimum Radius Curve51 3/16"
Motor Horsepower5/8 hp
Mount TypeGeared Trolley
StandardsASME HST-4, C22.2 NO.33/14-13/66, CSA, UL 508A
Tonnage - Lifting Capacity0.25 ton.
Trolley Wheel Diameter4 1/4"

Shipping Info:

Ship weight (kg) 38.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMotor HpPhaseDuty ClassificationMounting TypeLift LengthMount TypeLifting CapacityBody FinishPrice
HARRINGTON ED1000V-10 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 120 Volt, 8/22 Fpm, 0.8 Hp | CR3QHQ ED1000V-103/4 hp1H2 - Light DutyHook With No Trolley---Powder Coated€4,595.36
HARRINGTON ED1000V-15 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 120 Volt, Variable 8/22 Fpm | CR3QHR ED1000V-153/4 hp1H2 - Light DutyHook With No Trolley---Powder Coated€5,820.69
HARRINGTON NER005L-10 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 15 Fpm, 0.75 Hp | CR3QHT NER005L-103/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€3,680.82
HARRINGTON NER005L-20 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 15 Fpm, 0.75 Hp | CR3QHU NER005L-203/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€3,680.82
HARRINGTON NER005L-15 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 15 Fpm, 0.75 Hp | CR3QHV NER005L-153/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€3,779.86
HARRINGTON NER005S-20 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 29 Fpm, 1.2 Hp | CR3QHW NER005S-201 1/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€4,167.17
HARRINGTON NER005S-15 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 29 Fpm, 1.2 Hp | CR3QHX NER005S-151 1/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€4,075.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON EQG003SD-10 Electric Chain Hoist, 500 Lb Load Capacity, 2 Speeds, 460 Volt, 33/5.5 Fpm, 0.67 Hp, H4
€5,499.12 /unit