HARLOFF M3DS1824B05+MD18-EMG Narrow Emergency Cart, 34.5 x 18 x 18 Inch Size | CJ6CLA

HARLOFF M3DS1824B05+MD18-EMG Narrow Emergency Cart, 34.5 x 18 x 18 Inch Size

Item: CJ6CLA Model: M3DS1824B05+MD18-EMG
In Stock

Get it by Wednesday, Jun 11

€1,582.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrash Cart
Depth18"
Height34 1/2"
Width18"

Shipping Info:

Ship weight (kg) 48.15
Ship height (cm)127
Ship length (cm)60.96
Ship width (cm)60.96

Product Variants

ProductModelNumber Of DrawersDepthHeightPrice
HARLOFF MDS3024B14+MD30-EMG1 Short Emergency Crash Cart, 37.25 x 36.75 x 22 Inch Size | CJ6CLR MDS3024B14+MD30-EMG1-22"37 1/4"€2,105.53
HARLOFF MDS3021B15 X-Short Emergency Crash Cart, Five Drawers, Breakaway Lock, 34 x 36.75 x 22 Inch Size | CJ6CLT MDS3021B15522"34"€1,419.99
HARLOFF MDS3024B05 Emergency Crash Cart, Five Drawers, Breakaway Lock, 37.25 x 36.75 x 22 Inch Size | CJ6CLU MDS3024B05522"37 1/4"€1,445.73
HARLOFF MDS3024B14 Emergency Crash Cart, Four Drawers, Breakaway Lock, 37.25 x 36.75 x 22 Inch Size | CJ6CLV MDS3024B14422"37 1/4"€1,402.83
HARLOFF MDS3030B09PED Tall Pediatric Crash Cart, Nine Drawers, 43.75 x 36.75 x 22 Inch Size | CJ6CLW MDS3030B09PED922"43 3/4"€2,157.87
HARLOFF MDS3030B06+MD30-EMG1 Tall Emergency Crash Cart, 43.75 x 36.75 x 22 Inch Size | CJ6CLZ MDS3030B06+MD30-EMG1-22"43 3/4"€2,237.66
HARLOFF MDS3030B06 Tall Emergency Crash Cart, 42.63 x 37.5 x 22 Inch Size | CJ6CMA MDS3030B06-22"42.63"€1,534.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARLOFF M3DS1824B05+MD18-EMG Narrow Emergency Cart, 34.5 x 18 x 18 Inch Size
€1,582.15 /unit