Flat Shipping

Flat Shipping at €24.99 + VAT

HANSON SQ-5-001X Squeezer Die 1/16 Diameter 1/8 Tubular Roll | AF2JFU 6UFN8

HANSON SQ-5-001X Squeezer Die, Steel, 1/8 In Lg., 1/16 In Rivet Dia., Tubular

Item: AF2JFU Model: SQ-5-001XCross Ref: 6UFN8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSqueezer Die
Length1/8"
MaterialSteel
Rivet Dia.1/16"
Rivet TypeTubular
Size1/8"
System Of MeasurementImperial
TypeSqueezer Die

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.78
Ship length (cm)12.7
Ship width (cm)1.78
HS code8467990190
Country of OriginUS

Product Variants

ProductModelTypeRivet Dia.MaterialRivet TypePrice
HANSON HT-350 Rivet Clincher 1/16 In | AE9PMM 6LB92 HT-350Rivet Clincher1/16"SteelTubular€58.69
HANSON HT-180 Rivet Clincher 0.088in | AE9PMN 6LB93 HT-180Hand Rivet Clincher5/64"SteelTubular€59.85
HANSON HT-174 Rivet Clincher 1/8 In | AE9PMP 6LB94 HT-174Rivet Clincher1/8"SteelTubular€57.51
HANSON HT-175 Rivet Clincher 9/64 In | AE9PMQ 6LB95 HT-175Rivet Clincher9/64"SteelTubular€59.86
HANSON HT-178 Rivet Clincher 5/32 In | AE9PMR 6LB96 HT-178Rivet Clincher5/32"SteelTubular€53.82
HANSON HT-171 Rivet Clincher 3/16 In | AE9PMT 6LB97 HT-171Hand Rivet Clincher3/16"SteelTubular€58.10
HANSON HT-179 Rivet Clincher 7/32 In | AE9PMU 6LB98 HT-179Rivet Clincher7/32"SteelTubular€71.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANSON SQ-5-001X Squeezer Die, Steel, 1/8 In Lg., 1/16 In Rivet Dia., Tubular
€50.65 /unit