Flat Shipping

Flat Shipping at €24.99 + VAT

HANSON SQ-4-05 Squeezer Die 3/32 Diameter 3/4 Oval Head | AF2JDV 6UFH3

HANSON SQ-4-05 Squeezer Die, Steel, 3/4 In Lg., 3/32 In Rivet Dia., Oval Head

Item: AF2JDV Model: SQ-4-05Cross Ref: 6UFH3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSqueezer Die
Length3/4"
MaterialSteel
Rivet Dia.3/32"
Rivet TypeOval Head
System Of MeasurementImperial
TypeSqueezer Die
Compatible With BrandHanson Rivet
Compatible With Series3000, 6000, 9000, HS, HT, T
Die StyleOval Head
Fits Rivet Diameter3/32"
For Rivet Head Diameter3/4"
For Use WithRivet Squeezers
Head Length3/4"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code8467990190
Country of OriginUS

Product Variants

ProductModelRivet Dia.TypeMaterialRivet TypePrice
HANSON SQ-4-001 Squeezer Die 1/16 Diameter 1/4 Oval Head | AF2JDF 6UFG0 SQ-4-0011/16"Squeezer DieSteelOval Head€40.19
HANSON SQ-4-001X Squeezer Die 1/16 Diameter 1/8 Oval Head | AF2JDG 6UFG1 SQ-4-001X1/16"Squeezer DieSteelOval Head€41.86
HANSON SQ-4-002 Squeezer Die 1/16 Diameter 3/8 Oval Head | AF2JDH 6UFG2 SQ-4-0021/16"Squeezer DieSteelOval Head€44.98
HANSON SQ-4-003 Squeezer Die 1/16 Diameter 1/2 Oval Head | AF2JDJ 6UFG3 SQ-4-0031/16"Squeezer DieSteelOval Head€41.12
HANSON SQ-4-004 Squeezer Die 1/16 Diameter 5/8 Oval Head | AF2JDK 6UFG4 SQ-4-0041/16"Squeezer DieSteelOval Head€44.57
HANSON SQ-4-005 Squeezer Die 1/16 Diameter 3/4 Oval Head | AF2JDL 6UFG5 SQ-4-0051/16"Squeezer DieSteelOval Head€44.29
HANSON SQ-4-006 Squeezer Die 1/16 Diameter 7/8 Oval Head | AF2JDM 6UFG6 SQ-4-0061/16"Squeezer DieSteelOval Head€29.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANSON SQ-4-05 Squeezer Die, Steel, 3/4 In Lg., 3/32 In Rivet Dia., Oval Head
€51.62 /unit