Flat Shipping

Flat Shipping at €24.99 + VAT

HANSON SQ-2-001 Squeezer Die 1/16 Diameter 1/4 Universal Head | AF2EEM 6RPF5

HANSON SQ-2-001 Squeezer Die, Steel, 1/4 In Lg., 1/16 In Rivet Dia., Universal Head

Item: AF2EEM Model: SQ-2-001Cross Ref: 6RPF5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSqueezer Die
Length1/4"
MaterialSteel
Rivet Dia.1/16"
Rivet TypeUniversal Head
System Of MeasurementImperial
TypeSqueezer Die

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.78
Ship length (cm)21.59
Ship width (cm)13.97
HS code8467990190
Country of OriginUS

Product Variants

ProductModelRivet Dia.TypeMaterialRivet TypePrice
HANSON SQ-2-001X Squeezer Die 1/16 Diameter 1/8 Universal Head | AF2EEN 6RPF6 SQ-2-001X1/16"Squeezer DieSteelUniversal Head€47.20
HANSON SQ-2-002 Squeezer Die 1/16 Diameter 3/8 Universal Head | AF2EEP 6RPF7 SQ-2-0021/16"Squeezer DieSteelUniversal Head€42.28
HANSON SQ-2-003 Squeezer Die 1/16 Diameter 1/2 Universal Head | AF2EEQ 6RPF8 SQ-2-0031/16"Squeezer DieSteelUniversal Head€44.56
HANSON SQ-2-004 Squeezer Die 1/16 Diameter 5/8 Universal Head | AF2EER 6RPF9 SQ-2-0041/16"Squeezer DieSteelUniversal Head€35.50
HANSON SQ-2-005 Squeezer Die 1/16 Diameter 3/4 Universal Head | AF2EET 6RPG0 SQ-2-0051/16"Squeezer DieSteelUniversal Head€37.55
HANSON SQ-2-007 Squeezer Die 1/16 Diameter 1 Universal Head | AF2EEU 6RPG1 SQ-2-0071/16"Squeezer DieSteelUniversal Head€40.03
HANSON SQ-2-01 Squeezer Die 3/32 Diameter 1/4 Universal Head | AF2EEV 6RPG2 SQ-2-013/32"Squeezer DieSteelUniversal Head€27.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANSON SQ-2-001 Squeezer Die, Steel, 1/4 In Lg., 1/16 In Rivet Dia., Universal Head
€33.80 /unit