Flat Shipping

Flat Shipping at €24.99 + VAT

HANSON SQ-0-30 Squeezer Die 1/4 Diameter 3/8 Round Head | AF2ECK 6RNZ7

HANSON SQ-0-30 Squeezer Die, Steel, 3/8 In Lg., 1/4 In Rivet Dia., Rnd Head

Item: AF2ECK Model: SQ-0-30Cross Ref: 6RNZ7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSqueezer Die
Length3/8"
MaterialSteel
Rivet Dia.1/4"
Rivet TypeRound Head
System Of MeasurementImperial
TypeSqueezer Die
Compatible With BrandHanson Rivet
Compatible With SeriesSeries HS, T
Die StyleRound Head
Fits Rivet Diameter1/4"
For Rivet Head Diameter3/8"
For Use WithRivet Squeezers
Head Length3/8"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)3.81
HS code8467990190
Country of OriginUS

Product Variants

ProductModelRivet Dia.TypeMaterialRivet TypePrice
HANSON SQ-0-001 Squeezer Die 1/16 Diameter 1/4 L Round Head | AF2EAU 6RNV9 SQ-0-0011/16"Squeezer DieSteelRound Head€46.04
HANSON SQ-0-001X Squeezer Die 1/16 Diameter 1/8 L Round Head | AF2EAV 6RNW0 SQ-0-001X1/16"Squeezer DieSteelRound Head€44.98
HANSON SQ-0-002 Squeezer Die 1/16 Diameter 3/8 L Round Head | AF2EAW 6RNW1 SQ-0-0021/16"Squeezer DieSteelRound Head€42.76
HANSON SQ-0-003 Squeezer Die 1/16 Diameter 1/2 L Round Head | AF2EAX 6RNW2 SQ-0-0031/16"Squeezer DieSteelRound Head€47.84
HANSON SQ-0-004 Squeezer Die 1/16 Diameter 5/8 L Round Head | AF2EAY 6RNW3 SQ-0-0041/16"Squeezer DieSteelRound Head€44.26
HANSON SQ-0-007 Squeezer Die 1/16 Diameter 1 L Round Head | AF2EAZ 6RNW4 SQ-0-0071/16"Squeezer DieSteelRound Head€41.93
HANSON SQ-0-01 Squeezer Die 3/32 Diameter 1/4 Round Head | AF2EBA 6RNW5 SQ-0-013/32"Squeezer DieSteelRound Head€47.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANSON SQ-0-30 Squeezer Die, Steel, 3/8 In Lg., 1/4 In Rivet Dia., Rnd Head
€46.61 /unit