Flat Shipping

Flat Shipping at €24.99 + VAT

HANSON 27B0608 Rivet 3/16 Inch Diameter 1/2 Inch Length - Pack Of 200 | AE9PGY 6LA77

HANSON 27B0608 Solid Rivet, Countersunk, Brass, 1/2 In Lg., 3/16 In Rivet Dia., Plain, 200 Pk

Item: AE9PGY Model: 27B0608Cross Ref: 6LA77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Rivet
FinishPlain
Head Angle90°
Head Dia.0.338"
Head Height0.079"
Head TypeCountersunk
Length1/2"
MaterialBrass
Rivet Dia.3/16"
System Of MeasurementImperial
Body Length1/2"
Head Diameter11/32"
Material Grade/classUngraded
Overall Length1 17/64"
Product TypeSolid Rivet
Resistance PropertiesCorrosion Resistant
Shank Diameter0.1875"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)5.08
HS code7318230000
Country of OriginUS

Product Variants

ProductModelHead HeightHead Dia.MaterialFinishHead AngleHead TypePkg. Qty.Price
HANSON 27B0404-EA-100 Rivet 1/8 Inch Diameter 1/4 Inch Length - Pack Of 100 | AE9PGR 6LA71 27B0404-EA-1000.053"0.226"BrassPlain90°Countersunk100€13.50
HANSON 27B0406-EA-100 Rivet 1/8 Inch Diameter 3/8 Inch Length - Pack Of 100 | AE9PGT 6LA72 27B0406-EA-1000.053"0.226"BrassPlain90°Countersunk100€16.81
HANSON 27B0408-EA-100 Rivet 1/8 Inch Diameter 1/2 Inch Length - Pack Of 100 | AE9PGU 6LA73 27B0408-EA-1000.053"0.226"BrassPlain90°Countersunk100€20.33
HANSON 27B0410-EA-100 Rivet 1/8 Inch Diameter 5/8 Inch Length - Pack Of 100 | AE9PGV 6LA74 27B0410-EA-1000.053"0.226"BrassPlain90°Countersunk100€23.75
HANSON 27B0416-EA-100 Rivet Countersunk 1/8 D 1 L - Pack Of 100 | AE9PGW 6LA75 27B0416-EA-1000.053"0.226"BrassPlain90°Countersunk100€45.76
HANSON 27B0606 Rivet 3/16 Inch Diameter 3/8 Inch Length - Pack Of 260 | AE9PGX 6LA76 27B06060.079"0.338"BrassPlain90°Countersunk260€47.41
HANSON 27B0610.1 Rivet 3/16 Inch Diameter 5/8 Inch Length Pk 165 | AE9PGZ 6LA78 27B0610.10.079"0.338"BrassPlain90°Countersunk165€47.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANSON 27B0608 Solid Rivet, Countersunk, Brass, 1/2 In Lg., 3/16 In Rivet Dia., Plain, 200 Pk
€66.41 /unit