HANSEN RD704SL Coupler Body Fnpt 1/4 Brass | AC4ZMP 31C920

HANSEN RD704SL Coupler Body Fnpt 1/4 Brass

Item: AC4ZMP Model: RD704SLCross Ref: 31C920
In Stock

Get it by Tuesday, Jun 17

€48.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Body
Body Size1/4"
Color CodeRed
FinishBrass
Hose Connection TypeFNPT
Locking TypeSleeve
MaterialBrass
Max. Flow21 CFM
Max. Pressure15 psi
Pipe Size3/8"
SealsNitrile
Temp. Range-40°F to +250°F

Shipping Info:

Ship weight (kg) 0.1
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045
Country of OriginUS

Product Variants

ProductModelMax. PressurePipe SizeColor CodeMaterialFinishTemp. RangeBody SizeMax. FlowPrice
HANSEN GR600 Coupler Body Fnpt 1/4 Brass | AC4ZLF 31C888 GR6001500 psi1/8"GreenBrassBrass-40°F to +250°F1/4"21 CFM€29.96
HANSEN GR602 Coupler Body Fnpt 1/4 Brass | AC4ZLG 31C889 GR6021500 psi1/4"GreenBrassBrass-40°F to +250°F1/4"21 CFM€29.04
HANSEN GR602SL Coupler Body Fnpt 1/4 Brass | AC4ZLH 31C890 GR602SL100 psi1/4"GreenBrassBrass-40°F to +250°F1/4"21 CFM€36.44
HANSEN GR604 Coupler Body Fnpt 1/4 Brass | AC4ZLL 31C893 GR6041500 psi3/8"GreenBrassBrass-40°F to +250°F1/4"21 CFM€29.58
HANSEN GR604SL Coupler Body Fnpt 1/4 Brass | AC4ZLP 31C896 GR604SL100 psi3/8"GreenBrassBrass-40°F to +250°F1/4"21 CFM€29.02
HANSEN GR605RSL Coupler Body Fnpt 1/4 Brass | AC4ZLR 31C898 GR605RSL100 psi0.562"GreenBrassBrass-40°F to +250°F1/4"21 CFM€42.85
HANSEN RD700 Coupler Body Fnpt 1/4 Brass | AC4ZMF 31C912 RD7001500 psi1/8"RedBrassBrass-40°F to +250°F1/4"21 CFM€32.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANSEN RD704SL Coupler Body Fnpt 1/4 Brass
€48.14 /unit