Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 6X470 Steel Front/rear Flange Mounting Kit | AF2PPL

SPEEDAIRE 6X470 Steel Front/rear Flange Mounting Kit

Item: AF2PPL Model: 6X470
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRear Flange Mounting Kit
Bore Dia.1 1/2"
Compatible With BrandSpeedAire
Fits Bore Diameter1 1/2"
Mount TypeFlange

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.03
Ship length (cm)8.64
Ship width (cm)5.08
HS code8412909025
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialMountingPrice
SPEEDAIRE 5YCH9 Rear Flange Mounting Kit 3-1/4 Inch Bor | AE7GEU 5YCH93 1/4"5 1/2"SteelFlange Bracket€130.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 6X470 Steel Front/rear Flange Mounting Kit
€30.39 /unit