Flat Shipping

Flat Shipping at €24.99 + VAT

HANSEN RD703SL Coupler Body (m)npt 1/4 Brass | AC4ZMK 31C916

HANSEN RD703SL Coupler Body (m)npt 1/4 Brass

Item: AC4ZMK Model: RD703SLCross Ref: 31C916
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Body
Body Size1/4"
Color CodeRed
FinishBrass
Hose Connection TypeMNPT
Locking TypeSleeve
MaterialBrass
Max. Flow21 CFM
Max. Pressure15 psi
Pipe Size1/4"
SealsNitrile
Temp. Range-40°F to +250°F
Body MaterialBrass
For Fuel TypeAcetylene, Compressed Air, Other Gases
Hose Connection GenderFemale
Hose Connection Size1/4"-18
Maximum Flow Rate21 SCFM
Maximum Operating Pressure1500 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature-40°F
Product TypeQuick Connect Coupling Body
Seal MaterialBuna-N
StandardsOSHA COMPLIANT

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045
Country of OriginUS

Product Variants

ProductModelMax. PressurePipe SizeHose Connection TypeColor CodeMaterialFinishTemp. RangeBody SizePrice
HANSEN GR603 Coupler Body (m)npt 1/4 Brass | AC4ZLJ 31C891 GR6031500 psi1/4"MNPTGreenBrassBrass-40°F to +250°F1/4"€32.68
HANSEN GR603SL Coupler Body (m)npt 1/4 Brass | AC4ZLK 31C892 GR603SL100 psi1/4"MNPTGreenBrassBrass-40°F to +250°F1/4"€39.06
HANSEN GR604RSL Coupler Body (m)npt 1/4 Brass | AC4ZLN 31C895 GR604RSL100 psi0.562"Male UNFGreenBrassBrass-40°F to +250°F1/4"€51.12
HANSEN GR605R Coupler Body (m)npt 1/4 Brass | AC4ZLQ 31C897 GR605R1500 psi0.562"MNPTGreenBrassBrass-40°F to +250°F1/4"€38.51
HANSEN RD703 Coupler Body (m)npt 1/4 Brass | AC4ZMJ 31C915 RD7031500 psi1/4"MNPTRedBrassBrass-40°F to +250°F1/4"€32.26
HANSEN RD704LSL Coupler Body (m)npt 1/4 Brass | AC4ZMN 31C919 RD704LSL15 psi0.562"Male UNFRedBrassBrass-40°F to +250°F1/4"€59.74
HANSEN RD705LSL Coupler Body (m)npt 1/4 Brass | AC4ZMR 31C922 RD705LSL15 psi1/4"MNPTRedBrassBrass-40°F to +250°F1/4"€57.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANSEN RD703SL Coupler Body (m)npt 1/4 Brass
€43.48 /unit