OZ LIFTING PRODUCTS OZDH600-10LH  | CW8LAY

OZ LIFTING PRODUCTS OZDH600-10LH Lever Chain Hoist, Hook Mounted - No Trolley, 12000 lb. Lifting Capacity, 6 Ton

Item: CW8LAY Model: OZDH600-10LHCross Ref: 807EV7
In Stock

Get it by Tuesday, Jun 17

€1,127.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Body MaterialSteel
Brake TypeWeston Style
Chain MaterialDacromet
ColorGreen
For Max. Beam Flange HeightNot Applicable
For Max. Beam Flange WidthNot Applicable
For Min. Beam Flange HeightNot Applicable
For Min. Beam Flange WidthNot Applicable
Head Room26 13/32"
Includes BrakeBrake Included
Includes ClutchNot Applicable
Lever Length16 1/8"
Lifting Hook MaterialForged Steel
Lifting Hook Opening Width1 7/8"
Lifting Hook TypeSwivel Hook With Safety Latch
Maximum Pulling CapacityNot Applicable
Minimum Retracted Length26 13/32"
Mounting TypeHook Mounted - No Trolley
Number Of Load Chains1
Number Of Reeves2
Operating PositionNot Applicable
Overload Protection IncludedNo
Power SourceLever

Shipping Info:

Ship weight (kg) 41.4
Ship height (cm)30.48
Ship length (cm)50.8
Ship width (cm)35.56
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OZ LIFTING PRODUCTS OZDH600-10LH Lever Chain Hoist, Hook Mounted - No Trolley, 12000 lb. Lifting Capacity, 6 Ton
€1,127.37 /unit