Flat Shipping

Flat Shipping at €24.99 + VAT

HANSEN 08A Coupler Plug Hose Barb 1/4 Brass | AC4ZLD 31C886

HANSEN 08A Coupler Plug Hose Barb 1/4 Brass

Item: AC4ZLD Model: 08ACross Ref: 31C886
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Plug
Barb Size0.312"
Body Size1/4"
FinishBrass
Hose Connection TypeHose Barb
Locking TypeSleeve
MaterialBrass
Max. Flow21 CFM
Max. Pressure1500 psi
Temp. Range-40°F to +250°F
Body MaterialBrass
Color CodeGreen
For Fuel TypeCompressed Air, Other Gases, Oxygen
Hose Connection GenderMale
Hose Connection Size5/16"
Maximum Flow Rate157 GPM
Maximum Operating Pressure1500 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature-40°F
Seal MaterialBuna-N
StandardsOSHA COMPLIANT

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)15.24
HS code7412200045
Country of OriginUS

Product Variants

ProductModelHose Connection TypePipe SizeBarb SizeMaterialMax. PressureFinishTemp. RangeBody SizePrice
HANSEN 00A Coupler Plug (f)npt 1/4 Brass | AC4ZKX 31C880 00AFNPT1/8"-Brass1500 psiBrass-40°F to +250°F1/4"€9.81
HANSEN 02A Coupler Plug (f)npt 1/4 Brass | AC4ZKY 31C881 02AFNPT1/4"-Brass1500 psiBrass-40°F to +250°F1/4"€10.82
HANSEN 03A Coupler Plug (m)npt 1/4 Brass | AC4ZKZ 31C882 03AMNPT1/4"-Brass1500 psiBrass-40°F to +250°F1/4"€9.67
HANSEN 04R Coupler Plug (m)npt 1/4 Brass | AC4ZLA 31C883 04RMNPT0.562"-Brass1500 psiBrass-40°F to +250°F1/4"€10.90
HANSEN 05R Coupler Plug (f)npt 1/4 Brass | AC4ZLB 31C884 05RFNPT0.562"-Brass1500 psiBrass-40°F to +250°F1/4"€25.68
HANSEN 07A Coupler Plug Hose Barb 1/4 Brass | AC4ZLC 31C885 07AHose Barb-1/4"Brass1500 psiBrass-40°F to +250°F1/4"€12.09
HANSEN 09A Coupler Plug Hose Barb 1/4 Brass | AC4ZLE 31C887 09AHose Barb-3/8"Brass1500 psiBrass-40°F to +250°F1/4"€12.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANSEN 08A Coupler Plug Hose Barb 1/4 Brass
€84.53 /unit