HAMMOND EN4SD30206LG Enclosure, 30 x 20 x 6 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray | CV7KQB

HAMMOND EN4SD30206LG Enclosure, 30 x 20 x 6 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray

Item: CV7KQB Model: EN4SD30206LG
In Stock

Get it by Wednesday, Jun 11

€624.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheethammond-en4sd12106gy.pdf

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)76.2
Ship length (cm)17.32
Ship width (cm)50.8
HS code853810
Country of OriginCA

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMMOND EN4SD30206LG Enclosure, 30 x 20 x 6 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray
€624.20 /unit