HAMMOND EN4SD20126GY Enclosure, 20 x 12 x 6 Inch Size, Wall Mount, Carbon Steel, Ansi 61 Gray | CV7KHL

HAMMOND EN4SD20126GY Enclosure, 20 x 12 x 6 Inch Size, Wall Mount, Carbon Steel, Ansi 61 Gray

Item: CV7KHL Model: EN4SD20126GY
In Stock

Get it by Wednesday, Jun 11

€444.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheethammond-en4sd12106gy.pdf

Shipping Info:

Ship weight (kg) 9
Ship height (cm)50.8
Ship length (cm)17.32
Ship width (cm)30.48
HS code853810
Country of OriginCA

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMMOND EN4SD20126GY Enclosure, 20 x 12 x 6 Inch Size, Wall Mount, Carbon Steel, Ansi 61 Gray
€444.01 /unit