HAMMOND 1418N4SSG6 Enclosure, 16 x 16 x 6 Inch Size, Wall Mount, 304 Stainless Steel, #4 Brush Finish | CV7JMD

HAMMOND 1418N4SSG6 Enclosure, 16 x 16 x 6 Inch Size, Wall Mount, 304 Stainless Steel, #4 Brush Finish

Item: CV7JMD Model: 1418N4SSG6
In Stock

Get it by Tuesday, Jun 17

€1,264.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheethammond-1418n4s16b6.pdf

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)40.64
Ship length (cm)18.29
Ship width (cm)40.64
HS code853810
Country of OriginCA

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMMOND 1418N4SSG6 Enclosure, 16 x 16 x 6 Inch Size, Wall Mount, 304 Stainless Steel, #4 Brush Finish
€1,264.52 /unit