HAMMOND 1418N4S16E6 Enclosure, 24 x 20 x 6 Inch Size, Wall Mount, 316 Stainless Steel, #4 Brush Finish | CV7JKY

HAMMOND 1418N4S16E6 Enclosure, 24 x 20 x 6 Inch Size, Wall Mount, 316 Stainless Steel, #4 Brush Finish

Item: CV7JKY Model: 1418N4S16E6
In Stock

Get it by Thursday, Jun 12

€2,727.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheethammond-1418n4s16b6.pdf

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)60.96
Ship length (cm)18.29
Ship width (cm)50.8
HS code853810
Country of OriginCA

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMMOND 1418N4S16E6 Enclosure, 24 x 20 x 6 Inch Size, Wall Mount, 316 Stainless Steel, #4 Brush Finish
€2,727.00 /unit