Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 4YR39 Locking Clamp Set 11 Inch 2pc | AE2NQU

WESTWARD 4YR39 Locking Clamp Set 11 Inch 2pc

Item: AE2NQU Model: 4YR39
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Clamp Set
Capacity2 1/2"
Chain Length11"
Clamping ForceNot Rated
FinishNickel Plated
IncludesNot Applicable
Includes Swivel PadYes
Locking MechanismOne Handed
MaterialSteel
Max. Jaw Opening2 1/2"
Max. Opening2 1/2"
Nominal Clamp Size11"
Number Of Pieces2
Overall Length11"
Release MechanismStrong Lever
Swivel PadYes
Tether CapableTethered
Tether StyleTether Capable
Throat Depth2 5/8"
Throat Depth12 5/8"
TypeLocking Clamp Set , Welding Clamp
Body FinishNickel Plated
Body MaterialSteel
Clamp TypeWelding Clamp
Max Jaw Opening2 1/2"
Number Of Clamps2
Overall Clamp Length11"
Releasing MechanismTrigger
Screw MechanismMicro-Adjustment
Swivel Or Fixed PadSwivel

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)13.72
Ship length (cm)12.45
Ship width (cm)9.14
HS code8205700090
Country of OriginCN

Product Variants

ProductModelMax. Jaw OpeningThroat DepthSwivel PadMax. OpeningNumber Of PiecesTypeClamping ForceFinishPrice
WESTWARD 2FDD4 Locking Clamp Set 5 Pc | AB9UNH 2FDD43 1/2"5 1/2"No3 3/8"5-Not RatedNickel Plated€105.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 4YR39 Locking Clamp Set 11 Inch 2pc