HAMILTON W-1030-FSB-3/4 Caster Wheel 250 Lb. 3-1/2 D x 1-1/4in | AD7DWK 4DU76

HAMILTON W-1030-FSB-3/4 Caster Wheel 250 Lb. 3-1/2 D x 1-1/4in

Item: AD7DWK Model: W-1030-FSB-3/4Cross Ref: 4DU76
In Stock

Get it by Tuesday, Jun 17

€318.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Bore Dia.2"
Caster Load Rating RangeGreater Than 6000 lbs.
Caster MaterialSteel
Caster Temp. RangeYes
Caster Wheel MaterialSteel
Core ColorSilver
Core MaterialForged Steel
Durometer Rating179 BHN
Fits Axle3/4"
Hub Length3 1/4"
Hub Width3 1/4"
Load Rating6500 lbs.
Non-markingNo
Replacement For5VG94
Spanner BushingYes
Temp. Range-30°F to +600°F
Wheel Bearing TypePrecision Ball
Wheel ColorSilver
Wheel Dia.10"
Wheel MaterialForged Steel
Wheel Width3"
For Axle Size3/4"
IncludesSpanner Bushing
Includes Spanner BushingNot Included
Operating Temperature Range-40°F to +200°F
Tread ShapeStandard
Wheel Core MaterialSteel
Wheel/tread ColorSilver
Wheel/tread Hardness179 BHN
Wheel/tread Hardness RatingExtra Hard
Wheel/tread MaterialSteel

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)9.14
Ship length (cm)25.4
Ship width (cm)25.4
HS code8302200000
Country of OriginUS

Product Variants

ProductModelWheel MaterialWheel Dia.Wheel WidthHub LengthFits AxleCore ColorWheel Bearing TypeCore MaterialPrice
HAMILTON W-420-SVB-1/2 Caster Wheel 850 Lb. 4 D x 2 Inch | AB3MDK 1UBN1 W-420-SVB-1/2Stainless Steel4"2"2 1/4"1/2"SilverPrecision BallStainless Steel€333.96
HAMILTON W-620-SVB-1/2 Caster Wheel 1200 Lb. 6 D x 2 Inch | AB3MDM 1UBN3 W-620-SVB-1/2Stainless Steel6"2"2 1/4"1/2"SilverPrecision BallStainless Steel€482.09
HAMILTON W-620-LP-3/4 Caster Wheel 1500 Lb. 6 D x 2 Inch | AB3MDN 1UBN5 W-620-LP-3/4Phenolic6"2"2.187"3/4"BrownRollerPhenolic€59.57
HAMILTON W-820-LP-3/4 Caster Wheel 1750 Lb. 8 D x 2 Inch | AB3MDP 1UBN6 W-820-LP-3/4Phenolic8"2"2.187"3/4"BrownRollerPhenolic€102.16
HAMILTON W-1030-LP-1 Caster Wheel 3600 Lb. 10 D x 3 Inch | AB3MDQ 1UBN7 W-1030-LP-1Phenolic10"3"3 1/4"1"BrownRollerPhenolic€216.13
HAMILTON W-1230-LP-1 Caster Wheel 4400 Lb. 12 D x 3 Inch | AB3MDR 1UBN8 W-1230-LP-1Phenolic12"3"3 1/4"1"BrownRollerPhenolic€318.21
HAMILTON W-620-SPB-1/2 Caster Wheel 960 Lb. 6 D x 2 Inch | AD7BDZ 4DB70 W-620-SPB-1/2Polyurethane6"2"2 1/4"1/2"GrayPrecision BallCast Iron€80.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON W-1030-FSB-3/4 Caster Wheel 250 Lb. 3-1/2 D x 1-1/4in
€318.76 /unit