Flat Shipping

Flat Shipping at €24.99 + VAT

HAMILTON S-ZFWH-6FSB Kingpinless Plate Caster, 6 Inch Dia, 7 1/2 Inch Height, Swivel Caster | CR3NKK

HAMILTON S-ZFWH-6FSB Kingpinless Plate Caster, 6 Inch Dia, 7 1/2 Inch Height, Swivel

Item: CR3NKK Model: S-ZFWH-6FSBCross Ref: 45AN52
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€319.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationAerospace Tooling, All Purpose Industrial And Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts
Brake TypeNo Brake Included
Caster MaterialSteel
Caster Sub-typeSwivel
Core ColorSilver
FeaturesSealed Swivel Bearing
Frame FinishEnamel
IncludesSpanner Bushing
Includes Thread GuardsNo
Inside Bolt Hole Spacing2 5/8" x 3 5/8"
Load Rating2500 lbs.
Mounting Bolt Dia.1/2"
Mounting Height7 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 5"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing3" x 3"
Replacement Wheel4DU73
Swivel ConstructionKingpinless
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeSingle Ball
Tread Material, Wheel MaterialSteel
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialForged Steel
Wheel Diameter6"
Wheel Width2"
Wheel/tread ColorSilver
Wheel/tread Hardness RatingExtra Hard
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
StandardsICWM
Wheel Dia.6"
Wheel/tread MaterialSteel

Shipping Info:

Ship weight (kg) 5.04
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeMounting Plate Bolt Hole PatternOutside Bolt Hole SpacingWheel WidthWheel Bearing TypeLoad RatingMounting HeightMounting Plate SizePrice
HAMILTON S-WHK-4HFSB-H4SL-FB Heat-Resistant Kingpinless Plate Caster, 4 Inch Dia, 5 5/8 Inch Height | CR3NGU S-WHK-4HFSB-H4SL-FBSwivelB3" x 3"2"Precision Ball560 lbs.5 5/8"4" x 5"€537.49
HAMILTON R-WHK-4HFSB Heat-Resistant Kingpinless Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, B | CR3NGV R-WHK-4HFSBRigidB3" x 3"2"Precision Ball560 lbs.5 5/8"4.5" x 4"€226.57
HAMILTON R-WHK-4HMB Heat-Resistant Kingpinless Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, B | CR3NGW R-WHK-4HMBRigidB3" x 3"2"Precision Ball400 lbs.5 5/8"4.5" x 4"€222.83
HAMILTON R-WHK-4HNY Heat-Resistant Kingpinless Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, B | CR3NGX R-WHK-4HNYRigidB3" x 3"2"Plain800 lbs.5 5/8"4.5" x 4"€89.99
HAMILTON S-WHK-4HMB Heat-Resistant Kingpinless Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, B | CR3NGY S-WHK-4HMBSwivelB3" x 3"2"Precision Ball400 lbs.5 5/8"4" x 5"€355.48
HAMILTON 154N26 Heat-Resistant Kingpinless Plate Caster, 6 Inch Dia, 7 3/4 Inch Height | CR3NGZ 154N26SwivelA3 3/8" x 5 1/4"2"Roller1000 lbs.7 3/4"4 1/2" x 6 1/2"€199.92
HAMILTON R-HSK-6HMB Heat-Resistant Kingpinless Plate Caster, 6 Inch Dia, 7 3/4 Inch Height | CR3NHA R-HSK-6HMBRigidA3 3/8" x 5 1/4"2"Precision Ball560 lbs.7 3/4"4 1/2" x 6 1/2"€245.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON S-ZFWH-6FSB Kingpinless Plate Caster, 6 Inch Dia, 7 1/2 Inch Height, Swivel
€319.23 /unit