HAMILTON S-FM-10RH Swivel Plate Caster 790 Lb 10 Inch Diameter | AE6VQG 5VH22

HAMILTON S-FM-10RH Swivel Plate Caster 790 Lb 10 Inch Diameter

Item: AE6VQG Model: S-FM-10RHCross Ref: 5VH22
In Stock

Get it by Wednesday, Jun 11

€267.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypePrecision Ball
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialRubber
Caster Product GroupSwivel Caster
Caster Temp. Range AvailableYes
Caster TypeSwivel
Caster Wheel MaterialRubber
Caster Wheel ShapeStandard
Core ColorRed
Core MaterialCast Iron
Durometer70 Shore A
Extended LeadNo
Frame FinishRed Enamel
Frame MaterialSteel
Hole PatternA
Inside Bolt Hole Spacing2 7/16" x 4 15/16"
Load Rating790 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.1/2"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-40°F to +200°F
Outside Bolt Hole Spacing3 3/8" x 5 1/4"
Overall Height11 1/2"
Plate Size4 1/2" x 6 1/2"
Plate Thickness3/8"
Plate TypeA
Raceway TypePrecision Ball
Swivel Radius0.0"
Wheel Bearing TypeRoller
Wheel BearingsRoller
Wheel ColorBlack
Wheel Diameter10"
Wheel MaterialRubber
Wheel Width2 1/2"
ApplicationAerospace Tooling, All Purpose Industrial And Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeSwivel
FeaturesFloor Protective
IncludesSpanner Bushing
Includes Thread GuardsNo
Mounting Height11 1/2"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size4 1/2" x 6 1/2"
Replacement WheelW-1025-R-1
StandardsICWM
Swivel Raceway TypeSingle Ball
Wheel Core MaterialCast Iron
Wheel Dia.10"
Wheel/tread ColorBlack
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)15.24
Ship length (cm)33.02
Ship width (cm)30.48
HS code8302200000
Country of OriginUS

Product Variants

ProductModelWheel Bearing TypeCaster Load Rating RangeLoad RatingCore ColorNon-markingWheel MaterialOverall HeightCaster MaterialPrice
HAMILTON S-FM-6DB Swivel Plate Caster 1600 Lb 6 Inch Diameter | AB3VJP 1VHT6 S-FM-6DBPrecision Ball1000 lbs. to 2999 lbs.1600 lbs.GrayYesPolyurethane7 1/2"Polyurethane€294.99
HAMILTON S-FM-6RB Swivel Plate Caster 540 Lb 6 Inch Diameter | AB3VJR 1VHT8 S-FM-6RBPrecision Ball300 lbs. to 999 lbs.540 lbs.RedNoRubber7 1/2"Rubber€256.22
HAMILTON S-FM-8DB Swivel Plate Caster 2000 Lb 8 Inch Diameter | AB3VJU 1VHU1 S-FM-8DBPrecision Ball1000 lbs. to 2999 lbs.2000 lbs.GrayYesPolyurethane10 1/8"Polyurethane€332.54
HAMILTON S-FM-8RB Swivel Plate Caster 670 Lb 8 Inch Diameter | AB3VJW 1VHU3 S-FM-8RBPrecision Ball300 lbs. to 999 lbs.670 lbs.RedNoRubber10 1/8"Rubber€266.74
HAMILTON S-FM-10DB Swivel Plate Caster 2200 Lb 10 Inch Diameter | AB3VJY 1VHU5 S-FM-10DBPrecision Ball1000 lbs. to 2999 lbs.2200 lbs.GrayYesPolyurethane11 1/2"Polyurethane€354.24
HAMILTON S-FM-10RB Swivel Plate Caster 790 Lb 10 Inch Diameter | AB3VKA 1VHU7 S-FM-10RBPrecision Ball300 lbs. to 999 lbs.790 lbs.RedNoRubber11 1/2"Rubber€264.34
HAMILTON S-FM-10DH Swivel Plate Caster 2200 Lb 10 Inch Diameter | AE6VQF 5VH19 S-FM-10DHRoller1000 lbs. to 2999 lbs.2200 lbs.GrayYesPolyurethane11 1/2"Polyurethane€302.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON S-FM-10RH Swivel Plate Caster 790 Lb 10 Inch Diameter
€267.94 /unit