HAMILTON S-CH-83DB-4SL-FB Swivel Plate Caster With Directional Lock Brake 2500lb | AE6VQA 5VH11

HAMILTON S-CH-83DB-4SL-FB Swivel Plate Caster With Directional Lock Brake 2500lb

Item: AE6VQA Model: S-CH-83DB-4SL-FBCross Ref: 5VH11
In Stock

Get it by Tuesday, Jun 17

€383.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypePrecision Ball
Brake TypeSide Strap
Caster Brake IncludedYes
Caster Load Rating Range1000 lbs. to 2999 lbs.
Caster MaterialPolyurethane
Caster Temp. Range AvailableYes
Caster TypeSwivel
Caster Wheel MaterialPolyurethane
Caster Wheel ShapeStandard
Core ColorGray
Core MaterialCast Iron
Durometer90 Shore A
Extended LeadNo
Frame FinishGray Enamel
Frame MaterialSteel
Hole PatternA
Inside Bolt Hole Spacing3 3/8" x 5 1/4"
Load Rating2500 lbs.
Mounting Bolt Dia.1/2"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-40°F to +200°F
Outside Bolt Hole Spacing4 1/8" x 6 1/8"
Overall Height10 1/2"
Plate Size5 1/4" x 7 1/4"
Plate Thickness1/2"
Plate TypeA
Raceway TypePrecision Ball
Wheel Bearing TypePrecision Ball
Wheel BearingsPrecision Ball
Wheel ColorGreen
Wheel Diameter8"
Wheel MaterialPolyurethane
Wheel Width3"
ApplicationAerospace Tooling, All Purpose Industrial And Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Brake TypeSwivel Lock With Side Pedal Brake
Caster Frame MaterialSteel
Caster Sub-typeSwivel
FeaturesFloor Protective
Includes Thread GuardsNo
Mounting Height10 1/2"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size5 1/4" x 7 1/4"
Mounting Plate Size & Bolt Hole Pattern5 1/4" x 7 1/4" ( A )
Number Of Mounting Holes4
Replacement Wheel4DU71
StandardsICWM
Swivel ConstructionKingpin
Swivel Lock Type4-Position Directional Lock
Swivel Raceway TypeSingle Ball
Tread ShapeStandard
Wheel Core MaterialCast Iron
Wheel Dia.8"
Wheel/tread ColorGreen
Wheel/tread Hardness95 Shore A
Wheel/tread Hardness RatingFirm
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)16.51
Ship length (cm)30.48
Ship width (cm)22.86
HS code8302200000
Country of OriginUS

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingWheel Bearing TypeFrame FinishCore ColorPrice
HAMILTON S-WHS-6SB-4SL-SZB Swivel Plate Caster With Directional Lock Brake 1200lb | AB3VGK 1VHJ3 S-WHS-6SB-4SL-SZB3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1200 lbs.-Stainless SteelSilver€1,058.85
HAMILTON S-WHS-8UYSB-4SL-SZB Swivel Plate Caster With Directional Lock Brake 1500lb | AB3VGL 1VHJ4 S-WHS-8UYSB-4SL-SZB3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1500 lbs.-Stainless SteelBlue€764.39
HAMILTON S-WHS-8SB-4SL-SZB Swivel Plate Caster With Directional Lock Brake 1600lb | AB3VGM 1VHJ5 S-WHS-8SB-4SL-SZB3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1600 lbs.-Stainless SteelSilver€1,345.12
HAMILTON S-FM-6DB-4SL-IB Swivel Plate Caster With Directional Lock Brake 1600lb | AB3VKC 1VHU9 S-FM-6DB-4SL-IB2 7/16" x 4 15/16"3 3/8" x 5 1/4"2 1/2"1000 lbs. to 2999 lbs.1600 lbs.Precision BallRed EnamelGray€360.34
HAMILTON S-FM-6RB-4SL-FB Swivel Plate Caster With Directional Lock Brake 540 Lb | AB3VKD 1VHV1 S-FM-6RB-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"2 1/2"300 lbs. to 999 lbs.540 lbs.Precision BallRed EnamelRed€325.62
HAMILTON S-FM-8DB-4SL-IB Swivel Plate Caster With Directional Lock Brake 2000lb | AB3VKE 1VHV2 S-FM-8DB-4SL-IB2 7/16" x 4 15/16"3 3/8" x 5 1/4"2 1/2"1000 lbs. to 2999 lbs.2000 lbs.Precision BallRed EnamelGray€400.92
HAMILTON S-FM-8RB-4SL-FB Swivel Plate Caster With Directional Lock Brake 670 Lb | AB3VKF 1VHV3 S-FM-8RB-4SL-FB2 7/16" x 4 15/16"3 3/8" x 5 1/4"2 1/2"300 lbs. to 999 lbs.670 lbs.Precision BallRed EnamelRed€374.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON S-CH-83DB-4SL-FB Swivel Plate Caster With Directional Lock Brake 2500lb
€383.03 /unit