Flat Shipping

Flat Shipping at €24.99 + VAT

HAMILTON R-MS-8R Plate Caster, 8 Inch Dia, 9 1/2 Inch Height, Rigid Caster | CR3NRL

HAMILTON R-MS-8R Plate Caster, 8 Inch Dia, 9 1/2 Inch Height, Rigid

Item: CR3NRL Model: R-MS-8RCross Ref: 23DG99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Brake TypeNo Brake Included
Caster MaterialSteel
Caster Sub-typeRigid
Includes Thread GuardsNo
Inside Bolt Hole Spacing4" x 4"
Mounting Bolt Dia.1/2"
Mounting Height9 1/2"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size5.5" x 5"
Non-markingNo
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing4 1/8" x 4 1/2"
Swivel ConstructionKingspin
Tread Material, Wheel MaterialRubber
Wheel Bearing TypeRoller
Wheel Diameter8"
Wheel Width2"
Wheel/tread Hardness70 Shore A
Wheel/tread Hardness RatingSoft
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Mounting Plate Size & Bolt Hole Pattern5" x 5 1/2" ( A )
Wheel Dia.8"
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 5.4

Product Variants

ProductModelOutside Bolt Hole SpacingMounting HeightCaster Sub-typeInside Bolt Hole SpacingWheel WidthWheel Bearing TypeMounting Plate Bolt Hole PatternMounting Plate SizePrice
HAMILTON S-MDK-104HFSB Heat-Resistant Standard Plate Caster, 10 Inch Dia, 13 Inch Height | CR3NJA S-MDK-104HFSB7" x 7"13"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,117.90
HAMILTON S-MDK-104HFSB-H4SL-HCB Heat-Resistant Standard Plate Caster, 10 Inch Dia, 13 Inch Height, Swivel | CR3NJB S-MDK-104HFSB-H4SL-HCB7" x 7"13"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,509.44
HAMILTON S-MDK-124HFSB-H4SL-HCB Heat-Resistant Standard Plate Caster, 12 Inch Dia, 15 1/2 Inch Height | CR3NJC S-MDK-124HFSB-H4SL-HCB7" x 7"15 1/2"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,549.31
HAMILTON S-MDK-124HFSB Heat-Resistant Standard Plate Caster, 12 Inch Dia, 15 1/2 Inch Height, D | CR3NJD S-MDK-124HFSB7" x 7"15 1/2"Swivel7" x 7"4"Precision BallD8 1/2" x 8 1/2"€2,301.30
HAMILTON R-MDK-124HFSB Heat-Resistant Standard Plate Caster, 12 Inch Dia, 15 1/2 Inch Height, D | CR3NJE R-MDK-124HFSB7" x 7"15 1/2"Rigid7" x 7"4"Precision BallD8 1/2" x 8 1/2"€1,200.85
HAMILTON S-FMK-63HFSB-H4SL-FB Heat-Resistant Standard Plate Caster, 6 Inch Dia, 7 1/2 Inch Height | CR3NJF S-FMK-63HFSB-H4SL-FB3 3/8" x 5 1/4"7 1/2"Swivel2.438" x 4.938"3"Precision BallA4 1/2" x 6 1/2"€1,081.30
HAMILTON S-FMK-63HMB Heat-Resistant Standard Plate Caster, 6 Inch Dia, 7 1/2 Inch Height | CR3NJG S-FMK-63HMB3 3/8" x 5 1/4"7 1/2"Swivel2.438" x 4.938"3"Precision BallA4 1/2" x 6 1/2"€707.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON R-MS-8R Plate Caster, 8 Inch Dia, 9 1/2 Inch Height, Rigid
€116.06 /unit