HAMILTON R-CH-83FSB Rigid Plate Caster 4000 Lb 8 Inch Diameter | AE6VMR 5VF99

HAMILTON R-CH-83FSB Rigid Plate Caster 4000 Lb 8 Inch Diameter

Item: AE6VMR Model: R-CH-83FSBCross Ref: 5VF99
In Stock

Get it by Tuesday, Jun 17

€329.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Plate Caster
Caster Brake IncludedNo
Caster Load Rating Range3000 lbs. to 5999 lbs.
Caster MaterialForged Steel
Caster Product GroupRigid Caster
Caster Temp. Range AvailableYes
Caster TypeRigid
Caster Wheel MaterialForged Steel
Caster Wheel ShapeStandard
Core ColorSilver
Core MaterialForged Steel
Durometer179 BHN
Extended LeadNo
Frame FinishGray Enamel
Frame MaterialSteel
Hole PatternA
Inside Bolt Hole Spacing3 3/8" x 5 1/4"
Load Rating4000 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.1/2"
Non-markingNo
Number Of Wheels1
Operating Temp. Range-40°F to +200°F
Outside Bolt Hole Spacing4 1/8" x 6 1/8"
Overall Height10 1/2"
Plate Size5 1/4" x 7 1/4"
Plate Thickness1/2"
Plate TypeA
Swivel Radius0.0"
Wheel Bearing TypePrecision Ball
Wheel BearingsPrecision Ball
Wheel ColorClear
Wheel Diameter8"
Wheel MaterialForged Steel
Wheel Width3"
ApplicationAerospace Tooling, All Purpose Industrial And Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeRigid
IncludesSpanner Bushing
Includes Thread GuardsNo
Mounting Height10 1/2"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size5 1/4" x 7 1/4"
Mounting Plate Size & Bolt Hole Pattern5 1/4" x 7 1/4" ( A )
Number Of Mounting Holes4
Replacement Wheel4DU75
StandardsICWM
Swivel ConstructionKingpin
Swivel Lock TypeNo Lock Included
Tread ShapeStandard
Wheel Core MaterialForged Steel
Wheel Dia.8"
Wheel/tread ColorSilver
Wheel/tread Hardness RatingExtra Hard
Wheel/tread MaterialSteel

Shipping Info:

Ship weight (kg) 14.3325
Ship height (cm)18.29
Ship length (cm)26.42
Ship width (cm)37.85
HS code8302200000
Country of OriginUS

Product Variants

ProductModelWheel Bearing TypeCaster Load Rating RangeLoad RatingFrame FinishCore ColorNon-markingCore MaterialOverall HeightPrice
HAMILTON R-CH-13DB Rigid Plate Caster 3000 Lb 10 Inch Diameter | AE6VMJ 5VF89 R-CH-13DBPrecision Ball3000 lbs. to 5999 lbs.3000 lbs.Gray EnamelGrayYesCast Iron12 1/2"€337.78
HAMILTON R-CH-13FSB Rigid Plate Caster 4000 Lb 10 Inch Diameter | AE6VMK 5VF90 R-CH-13FSBPrecision Ball3000 lbs. to 5999 lbs.4000 lbs.Gray EnamelSilverNoForged Steel12 1/2"€396.18
HAMILTON R-CH-13PH Rigid Plate Caster 2900 Lb 10 Inch Diameter | AE6VML 5VF92 R-CH-13PHRoller1000 lbs. to 2999 lbs.2900 lbs.Red EnamelBlackYesPhenolic12 1/2"€178.31
HAMILTON R-CH-63DB Rigid Plate Caster 2200 Lb 6 Inch Diameter | AE6VMM 5VF93 R-CH-63DBPrecision Ball1000 lbs. to 2999 lbs.2200 lbs.Gray EnamelGrayYesCast Iron8"€193.09
HAMILTON R-CH-63FSB Rigid Plate Caster 4000 Lb 6 Inch Diameter | AE6VMN 5VF94 R-CH-63FSBPrecision Ball3000 lbs. to 5999 lbs.4000 lbs.Gray EnamelSilverNoForged Steel8"€294.90
HAMILTON R-CH-63PH Rigid Plate Caster 2000 Lb 6 Inch Diameter | AE6VMP 5VF96 R-CH-63PHRoller1000 lbs. to 2999 lbs.2000 lbs.Red EnamelBlackYesPhenolic8"€143.80
HAMILTON R-CH-83DB Rigid Plate Caster 2500 Lb 8 Inch Diameter | AE6VMQ 5VF98 R-CH-83DBPrecision Ball1000 lbs. to 2999 lbs.2500 lbs.Gray EnamelGrayYesCast Iron10 1/2"€232.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON R-CH-83FSB Rigid Plate Caster 4000 Lb 8 Inch Diameter
€329.89 /unit