Flat Shipping

Flat Shipping at €24.99 + VAT

HAMILTON R-CH-63PH Rigid Plate Caster 2000 Lb 6 Inch Diameter | AE6VMP 5VF96

HAMILTON R-CH-63PH Rigid Plate Caster 2000 Lb 6 Inch Diameter

Item: AE6VMP Model: R-CH-63PHCross Ref: 5VF96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€152.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Plate Caster
Caster Brake IncludedNo
Caster Load Rating Range1000 lbs. to 2999 lbs.
Caster MaterialPhenolic
Caster Product GroupRigid Caster
Caster Temp. Range AvailableYes
Caster TypeRigid
Caster Wheel MaterialPhenolic
Caster Wheel ShapeStandard
Core ColorBlack
Core MaterialPhenolic
Durometer90 Shore D
Extended LeadNo
Frame FinishRed Enamel
Frame MaterialSteel
Hole PatternA
Inside Bolt Hole Spacing3 3/8" x 5 1/4"
Load Rating2000 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.1/2"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-50°F to +300°F
Outside Bolt Hole Spacing4 1/8" x 6 1/8"
Overall Height8"
Plate Size5 1/4" x 7 1/4"
Plate Thickness1/2"
Plate TypeA
Wheel Bearing TypeRoller
Wheel BearingsRoller
Wheel ColorBlack
Wheel Diameter6"
Wheel MaterialPhenolic
Wheel Width3"
ApplicationAerospace Tooling, All Purpose Industrial And Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Brake TypeNo Brake
Caster Frame MaterialSteel
Compatible Wheel Grainger Part Number5VJ79
Duty RatingHeavy Duty
For Axle Diameter3/4"
For Surface TypeConcrete
IncludesSpanner Bushing
Includes Thread GuardsNo
Inside Slot Spacing - Length5 1/4"
Inside Slot Spacing - Width3.375"
Load Capacity2000 lbs.
Mounting Bolt Diameter1/2"
Mounting Height8"
Mounting Hole TypeSlot
Mounting Plate Length7 1/4"
Mounting Plate ShapeRectangle
Mounting Plate Slot AngleAngled Inward
Mounting Plate Thickness3/8"
Mounting Plate Width5 1/4"
Number Of Mounting Holes4
Outside Slot Spacing - Length6 1/8"
Outside Slot Spacing - Width4.125"
Overall Wheel Width3"
StandardsANSI ICWM
Swivel ConstructionKingpin
Swivel Lock TypeNo Lock Included
Tread MaterialPhenolic
Tread ShapeStandard
Unit Of MeasurementImperial
Wheel Core MaterialPhenolic
Wheel Core TypeSolid
Wheel HardnessFirm, Hard
Wheel Hardness Rating90 Shore D
Wheel TypeFlat Free
Wheel/tread ColorBlack

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)13.97
Ship length (cm)22.86
Ship width (cm)19.05
HS code8302200000
Country of OriginUS

Product Variants

ProductModelWheel Bearing TypeCaster Load Rating RangeLoad RatingFrame FinishCore ColorNon-markingCore MaterialOverall HeightPrice
HAMILTON R-CH-13DB Rigid Plate Caster 3000 Lb 10 Inch Diameter | AE6VMJ 5VF89 R-CH-13DBPrecision Ball3000 lbs. to 5999 lbs.3000 lbs.Gray EnamelGrayYesCast Iron12 1/2"€337.78
HAMILTON R-CH-13FSB Rigid Plate Caster 4000 Lb 10 Inch Diameter | AE6VMK 5VF90 R-CH-13FSBPrecision Ball3000 lbs. to 5999 lbs.4000 lbs.Gray EnamelSilverNoForged Steel12 1/2"€396.18
HAMILTON R-CH-13PH Rigid Plate Caster 2900 Lb 10 Inch Diameter | AE6VML 5VF92 R-CH-13PHRoller1000 lbs. to 2999 lbs.2900 lbs.Red EnamelBlackYesPhenolic12 1/2"€178.31
HAMILTON R-CH-63DB Rigid Plate Caster 2200 Lb 6 Inch Diameter | AE6VMM 5VF93 R-CH-63DBPrecision Ball1000 lbs. to 2999 lbs.2200 lbs.Gray EnamelGrayYesCast Iron8"€193.09
HAMILTON R-CH-63FSB Rigid Plate Caster 4000 Lb 6 Inch Diameter | AE6VMN 5VF94 R-CH-63FSBPrecision Ball3000 lbs. to 5999 lbs.4000 lbs.Gray EnamelSilverNoForged Steel8"€294.90
HAMILTON R-CH-83DB Rigid Plate Caster 2500 Lb 8 Inch Diameter | AE6VMQ 5VF98 R-CH-83DBPrecision Ball1000 lbs. to 2999 lbs.2500 lbs.Gray EnamelGrayYesCast Iron10 1/2"€232.81
HAMILTON R-CH-83FSB Rigid Plate Caster 4000 Lb 8 Inch Diameter | AE6VMR 5VF99 R-CH-83FSBPrecision Ball3000 lbs. to 5999 lbs.4000 lbs.Gray EnamelSilverNoForged Steel10 1/2"€306.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAMILTON R-CH-63PH Rigid Plate Caster 2000 Lb 6 Inch Diameter
€152.93 /unit