Flat Shipping

Flat Shipping at €24.99 + VAT

HAM-LET H-6800-SS-L-12MM-PST Ball Valve, 12 mm Pipe, 3-Port, Barb, Tube x Tube, H-6800-SS-L-12 mm-PST | CR3NUA

HAM-LET H-6800-SS-L-12MM-PST Ball Valve, 12 mm Pipe, 3-Port, Barb, Tube x Tube

Item: CR3NUA Model: H-6800-SS-L-12MM-PSTCross Ref: 802D05
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€768.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball Opening Size0.41"
Ball Port StyleFull Port
Body MaterialStainless Steel
Connection TypeTube x Tube
Handle ColorBlack
Handle Height1.97"
Handle Length1.97"
Handle MaterialPlastic
Included MountingNot Applicable
Inlet Connection EntryBottom
Inlet Connection GenderNot Applicable
Inlet Connection Size1/2"
Max. Pressure For Combustible GasNot Rated
Maximum Pressure - SteamNot Rated
Nominal Valve Size1/2"
Number Of Ports3
Outlet Connection Gender - Side 1Not Applicable
Outlet Connection Gender - Side 2Not Applicable
Outlet Connection Size - Side 11/2"
Outlet Connection Size - Side 21/2"
Overall Length4 1/25"
Pipe Schedule CompatibilityNot Applicable
Pipe Size12 mm
Seat MaterialPTFE
Special FeaturesNot Applicable
Stem TypeBlowout Resistant
Vacuum Service RatingNot Applicable
Valve StructureThree Piece
3-a ComplianceNot Rated
Ball MaterialStainless Steel
Coefficient Of Volume (cv)12
Flow PatternL Flow
HandleLever
Inlet Connection TypeLet-Lok
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)6000 psi
Max. Pressure (steam)Not Rated
Media Temp. Range-34°F to 410°F
Outlet Connection Type - Side 1Let-Lok
Outlet Connection Type - Side 2Let Lok
Seal MaterialPTFE
StandardsISO 15848-12006 (E)
Stem Material316 Stainless Steel
Valve ConstructionThree-Piece
Valve SeriesH6800
Valve Ways3-Way
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.6885
Ship height (cm)2.54
Ship length (cm)10.26
Ship width (cm)2.54
Country of OriginIL

Product Variants

ProductModelSeat MaterialOverall LengthHandle MaterialValve StructurePipe SizeTube SizeBody MaterialPortPrice
HAM-LET H-700-SS-L-10MM-T-LD Ball Valve, 10 mm Pipe, Barb, Tube x Tube | CR3NTW H-700-SS-L-10MM-T-LDPTFE--Two Piece10 mm-Stainless Steel-€242.95
HAM-LET H-800KL-SS-L-10MM Ball Valve, 10 mm Pipe, Straight, Instrumentation x Instrumentation | CR3NTX H-800KL-SS-L-10MM----10 mm--Straight€350.93
HAM-LET H-800KL-SS-L-10MM-T Ball Valve, 10 mm Pipe, Straight, Instrumentation x Instrumentation, H-800KL-SS-L-10 mm-T | CR3NTY H-800KL-SS-L-10MM-T--------€464.27
HAM-LET H-6800-SS-L-12MM-CST Ball Valve, 12 mm Pipe, 3-Port, Barb, Tube x Tube | CR3NTZ H-6800-SS-L-12MM-CSTPCTFE4 1/25"PlasticThree Piece12 mm-Stainless Steel-€970.52
HAM-LET H-700-SS-L-12MM-T-LD Ball Valve, 12 mm Pipe, Barb, Tube x Tube | CR3NUB H-700-SS-L-12MM-T-LDPTFE--Two Piece12 mm-Stainless Steel-€265.61
HAM-LET H-6800-SS-L-12MM-PSS Ball Valve, 12 mm Pipe, Straight, Barb, Tube x Tube | CR3NUC H-6800-SS-L-12MM-PSSPTFE4 1/25"PlasticThree Piece12 mm-Stainless SteelStraight€593.97
HAM-LET H-800KL-SS-L-12MM Ball Valve, 12 mm Pipe, Straight, Instrumentation x Instrumentation | CR3NUD H-800KL-SS-L-12MM----12 mm--Straight€480.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAM-LET H-6800-SS-L-12MM-PST Ball Valve, 12 mm Pipe, 3-Port, Barb, Tube x Tube
€768.67 /unit