Flat Shipping

Flat Shipping at €24.99 + VAT

HAM-LET H-1200-B-L-1/4 Brass Ball Valve Tube x Tube 1/4 In | AD3KPE 3ZVU8

HAM-LET H-1200-B-L-1/4 Brass Ball Valve Tube x Tube 1/4 In

Item: AD3KPE Model: H-1200-B-L-1/4Cross Ref: 3ZVU8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Ball Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball MaterialStainless Steel
Ball Port StyleStandard Port
Ball Valve Basic Body MaterialBrass
Ball Valve Product GroupManual
Body MaterialBrass
Body StyleInline
Connection Gender - Side 1Not Applicable
Connection Gender Side 2Not Applicable
Connection Size - Side 11/4"
Connection Size - Side 21/4"
Connection TypeTube x Tube
FeaturesQuick On Off Service
For MediaCombustible Gases, Natural Gas, Water
GradeGrade 316
Handle ColorBlack
Handle Height2.57"
Handle MaterialNylon
Handle TypeToggle
Max. Pressure300 psi WOG
Max. Pressure For Combustible GasNot Rated
Maximum Pressure - SteamNot Applicable
Nominal Valve Size1/4"
Pipe Schedule CompatibilityNot Applicable
PortStandard
Port TypeStandard
Pressure For Water300 psi
Seal MaterialFKM
Seat MaterialPTFE
Stem GradeGrade 316
Stem MaterialStainless Steel
Stem TypeBlowout Proof
Temp. Range-40°F to +400°F
Tube Size1/4"
Vacuum Service RatingNot Applicable
Valve Body StyleStraight
Max. Pressure (combustible Gas)Not Rated
Overall Length2.26"
Pipe Size1/4"
StandardsASME, ASTM, CE, MIL-F-18866, SAE
Valve SeriesH1200

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)10.92
Ship length (cm)5.74
Ship width (cm)10.92
HS code8481801050
Country of OriginIL

Product Variants

ProductModelConnection TypeBody StylePressure For WaterTube SizeBody MaterialMax. PressureBall MaterialSeat MaterialPrice
HAM-LET H-1200-B-L-1/8 Brass Ball Valve Tube x Tube 1/8 In | AD3KPD 3ZVU7 H-1200-B-L-1/8Tube x TubeInline300 psi WOG1/8"Brass300 psi WOGStainless SteelPTFE€163.93
HAM-LET H-1200-B-L-1/4-A Brass Ball Valve Tube x Tube 1/4 In | AD3KPF 3ZVU9 H-1200-B-L-1/4-ATube x TubeAngle300 psi1/4"Brass300 psi WOGStainless SteelPTFE€230.00
HAM-LET H-1280-B-N-1/4-A Brass Ball Valve Angle Mnpt 1/4 In | AD3KPJ 3ZVX3 H-1280-B-N-1/4-AMNPT x MNPTAngle300 psi WOG-Brass300 psi WOGStainless SteelPTFE€151.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAM-LET H-1200-B-L-1/4 Brass Ball Valve Tube x Tube 1/4 In
€193.15 /unit