Flat Shipping

Flat Shipping at €24.99 + VAT

HAM-LET 769L SS 3/8 X 1/4 Male Connector Elbow Stainless Steel 3/8 inch Elbows | AG2LKA 31LC51

HAM-LET 769L SS 3/8 X 1/4 Male Connector Elbow Stainless Steel 3/8 inch Elbows

Item: AG2LKA Model: 769L SS 3/8 X 1/4Cross Ref: 31LC51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector Elbow
ApplicationAir, Chemicals, Non-Potable Water
Basic MaterialStainless Steel
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeElbow
Body MaterialStainless Steel
Compression Thread Size9/16"-20
Connection TypeCompression x MNPT
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Pipe Size1/4"
GradeGrade 316
Hex Size5/8"
MaterialStainless Steel
Max. Pressure3350 psi to 6550 psi
Pipe Size1/4"
Specific Pipe Fitting ShapeConnector Elbow
System Of MeasurementImperial
Thread Size9/16"-20
Tube Size3/8"
Compatible Fitting BrandsLET LOK, Swagelok
Fitting MaterialStainless Steel
Fitting Side B Connection TypeMNPT
Material GradeGrade 316
Maximum Operating Pressure8000 psi
Maximum Operating Temperature1200°F
Minimum Operating Temperature425°F
Overall Length1 3/16"
Resistance PropertiesCorrosion Resistant
Specific Fitting Shape90° Elbow Adapter
StandardsASTM A182, DIN EN10122-5
Thread Size B9/16"-20

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)4.83
Ship length (cm)3.02
Ship width (cm)4.57
HS code7307290090
Country of OriginIL

Product Variants

ProductModelPipe SizeTube SizeMax. PressureHex SizeFitting Side A Tube Outer DiameterFitting Side B Pipe SizeConnection TypeBody MaterialPrice
HAM-LET 769L SS 1/2 X 1/2 Male Connector Elbow Stainless Steel 1/2 inch Elbows | AG2LJV 31LC45 769L SS 1/2 X 1/21/2"1/2"2650 psi to 6750 psi13/16"1/2"1/2"Compression x MNPTStainless Steel€97.24
HAM-LET 769L SS 1/2 X 1/4 Male Connector Elbow Stainless Steel 1/2 inch Elbows | AG2LJW 31LC46 769L SS 1/2 X 1/41/4"1/2"2650 psi to 6750 psi13/16"1/2"1/4"Compression x MNPTStainless Steel€69.49
HAM-LET 769L SS 1/4 X 1/4 Male Connector Elbow Stainless Steel 1/4 inch Elbows | AG2LJX 31LC48 769L SS 1/4 X 1/41/4"1/4"4100 psi to 10300 psi1/2"1/4"1/4"Compression x MNPTStainless Steel€42.34
HAM-LET 769L SS 1/4 X 1/8 Male Connector Elbow Stainless Steel 1/4 inch Elbows | AG2LJY 31LC49 769L SS 1/4 X 1/81/8"1/4"4100 psi to 10300 psi1/2"1/4"1/8"Compression x MNPTStainless Steel€34.83
HAM-LET 769L SS 3/8 X 1/2 Male Connector Elbow Stainless Steel 3/8 inch Elbows | AG2LJZ 31LC50 769L SS 3/8 X 1/21/2"3/8"3350 psi to 6550 psi13/16"3/8"1/2"Compression x MNPTStainless Steel€77.53
HAM-LET 769L SS 3/8 X 1/8 Male Connector Elbow Stainless Steel 3/8 inch Elbows | AG2LKB 31LC52 769L SS 3/8 X 1/81/8"3/8"3350 psi to 6550 psi5/8"3/8"1/8"Compression x MNPTStainless Steel€60.53
HAM-LET 769L SS 3/8 X 3/8 Male Connector Elbow Stainless Steel 3/8 inch Elbows | AG2LKC 31LC53 769L SS 3/8 X 3/83/8"3/8"3350 psi to 6550 psi11/16"3/8"3/8"Compression x MNPTStainless Steel€65.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAM-LET 769L SS 3/8 X 1/4 Male Connector Elbow Stainless Steel 3/8 inch Elbows
€66.90 /unit