Flat Shipping

Flat Shipping at €24.99 + VAT

HALTEC HE-303 Truck Valve Extension 3/4 Inch - Pack Of 50 | AC6HCQ 33W577

HALTEC HE-303 Truck Valve Extension 3/4 Inch - Pack Of 50

Item: AC6HCQ Model: HE-303Cross Ref: 33W577
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTruck Valve Extension
Length3/4"
ColorBlack
Compatible Thread Size0.305-32
Compatible Valve SizeStandard Bore
DesignStraight Grip Tire Valve Extenders
MaterialPlastic
Overall Diameter1/4"
Overall Length3/4"
Product TypeValve Extensions
ShapeRound

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)8.64
Ship length (cm)8.38
Ship width (cm)12.19
HS code8481801050
Country of OriginTW

Product Variants

ProductModelMPNPkg. Qty.Price
HALTEC HE-302 Truck Valve Extension 1 1/4 Inch - Pack Of 50 | AC6HCR 33W578 HE-302HE-30250€18.81
HALTEC HE-301 Truck Valve Extension 1 1/2 Inch - Pack Of 50 | AC6HCT 33W579 HE-301HE-30150€22.36
HALTEC N-1195-7-2 Truck Valve Extension 7 Inch - Pack Of 2 | AC6HCU 33W580 N-1195-7-2N-1195-7-22€34.73
HALTEC N-1195-7-10 Truck Valve Extension 7 Inch - Pack Of 10 | AC6HCV 33W581 N-1195-7-10N-1195-7-1010€175.76
HALTEC 6358 Truck Valve Extension 1 3/16 Inch - Pack Of 10 | AC6HCW 33W582 6358635810€106.93
HALTEC HE-381 Truck Valve Extension 3 1/16 - Pack Of 10 | AC6HCX 33W583 HE-381HE-38110€56.53
HALTEC HE-382 Truck Valve Extension 5 1/16 Inch - Pack Of 10 | AC6HCY 33W584 HE-382HE-38210€64.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALTEC HE-303 Truck Valve Extension 3/4 Inch - Pack Of 50
€16.98 /pack