HALLOWELL URB3228-6ASB-MB Box Locker 36 Inch Width 12 Inch D 82 Inch Height | AC2ZGU 2PFU8

HALLOWELL URB3228-6ASB-MB Box Locker 36 Inch Width 12 Inch D 82 Inch Height

Item: AC2ZGU Model: URB3228-6ASB-MBCross Ref: 2PFU8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,319.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Locker
Green Certification Or Other RecognitionGreenguard Certified
Hooks Per Opening0
Legs6"
Locking SystemMulti Point Automatic
MaterialCold Rolled Steel
Overall Depth12"

Shipping Info:

Ship weight (kg) 91.863
Ship height (cm)210.82
Ship length (cm)33.02
Ship width (cm)93.98
HS code9403200078
Country of OriginUS

Product Variants

ProductModelOverall DepthOpening WidthNumber Of TiersOpening HeightColorOverall WidthOverall HeightMaterialPrice
HALLOWELL HPL1282-6A-TE Box Locker 12 Inch Width 18 Inch D 72 Inch Height | AA8AGA 16X120 HPL1282-6A-TE18"11 1/4"-11 1/2"Taupe12"72"HPDE€1,785.85
RFQ
HALLOWELL HPL1282-6A-TB Box Locker 12 Inch Width 18 Inch D 72 Inch Height | AA8AGB 16X122 HPL1282-6A-TB18"---Blue, Taupe--HPDE€972.04
RFQ
HALLOWELL URB1228-6ASB-PT Box Locker 12 Inch Width 12 Inch D 82 Inch Height | AC2QEP 2LZA5 URB1228-6ASB-PT12"------Cold Rolled Steel€631.95
RFQ
HALLOWELL URB3228-6ASB-PT Box Locker 36 Inch Width 12 Inch D 82 Inch Height | AC2QEQ 2LZA6 URB3228-6ASB-PT12"------Cold Rolled Steel€1,714.67
RFQ
HALLOWELL URB1258-6ASB-PT Box Locker 12 Inch Width 15 Inch D 83 Inch Height | AC2QER 2LZA7 URB1258-6ASB-PT15"9 1/4"-11 1/2"Parchment12"83"Cold Rolled Steel€669.81
RFQ
HALLOWELL URB3258-6ASB-PT Box Locker 36 Inch Width 15 Inch D 83 Inch Height | AC2QET 2LZA8 URB3258-6ASB-PT15"9 1/4"-11 1/2"Parchment36"83"Cold Rolled Steel€1,348.98
RFQ
HALLOWELL URB1288-6ASB-PT Box Locker 12 Inch Width 18 Inch D 84 Inch Height | AC2QEU 2LZA9 URB1288-6ASB-PT18"9 1/4"-11 1/2"Parchment12"84"Cold Rolled Steel€709.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL URB3228-6ASB-MB Box Locker 36 Inch Width 12 Inch D 82 Inch Height
€1,319.57 /unit