HALLOWELL UEL3228-6PT Box Locker Unassembled 36 Inch Width 12 Inch D | AC2ZPK 2PGT6

HALLOWELL UEL3228-6PT Box Locker Unassembled 36 Inch Width 12 Inch D

Item: AC2ZPK Model: UEL3228-6PTCross Ref: 2PGT6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,763.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Locker
Green Certification Or Other RecognitionGreenguard Certified
Hooks Per Opening0
Legs6"
Locking SystemMulti Point Automatic
MaterialCold Rolled Steel
Overall Depth12"
AssembledUnassembled
Door TypeLouvered
Frame Thickness16 ga.
Handle TypePull
Includes Number PlatesYes
Lock TypeElectronic Keypad
Locker ColorTan
Locker MaterialSteel
Opening Depth11"
Opening Width9 1/4"
Overall Height78"
Overall Width36"

Shipping Info:

Ship weight (kg) 90
Ship height (cm)30.48
Ship length (cm)33.02
Ship width (cm)200.66
HS code9403200078
Country of OriginUS

Product Variants

ProductModelOverall DepthOpening WidthNumber Of TiersOpening HeightColorOverall WidthOverall HeightMaterialPrice
HALLOWELL HPL1282-6A-TE Box Locker 12 Inch Width 18 Inch D 72 Inch Height | AA8AGA 16X120 HPL1282-6A-TE18"11 1/4"-11 1/2"Taupe12"72"HPDE€1,785.85
RFQ
HALLOWELL HPL1282-6A-TB Box Locker 12 Inch Width 18 Inch D 72 Inch Height | AA8AGB 16X122 HPL1282-6A-TB18"---Blue, Taupe--HPDE€972.04
RFQ
HALLOWELL URB1228-6ASB-PT Box Locker 12 Inch Width 12 Inch D 82 Inch Height | AC2QEP 2LZA5 URB1228-6ASB-PT12"------Cold Rolled Steel€631.95
RFQ
HALLOWELL URB3228-6ASB-PT Box Locker 36 Inch Width 12 Inch D 82 Inch Height | AC2QEQ 2LZA6 URB3228-6ASB-PT12"------Cold Rolled Steel€1,714.67
RFQ
HALLOWELL URB1258-6ASB-PT Box Locker 12 Inch Width 15 Inch D 83 Inch Height | AC2QER 2LZA7 URB1258-6ASB-PT15"9 1/4"-11 1/2"Parchment12"83"Cold Rolled Steel€669.81
RFQ
HALLOWELL URB3258-6ASB-PT Box Locker 36 Inch Width 15 Inch D 83 Inch Height | AC2QET 2LZA8 URB3258-6ASB-PT15"9 1/4"-11 1/2"Parchment36"83"Cold Rolled Steel€1,348.98
RFQ
HALLOWELL URB1288-6ASB-PT Box Locker 12 Inch Width 18 Inch D 84 Inch Height | AC2QEU 2LZA9 URB1288-6ASB-PT18"9 1/4"-11 1/2"Parchment12"84"Cold Rolled Steel€709.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL UEL3228-6PT Box Locker Unassembled 36 Inch Width 12 Inch D
€2,763.40 /unit