HALLOWELL TGNN42(84)-1C-G-RR-HT Gear Locker, 24 3/4 Inch x 22 Inch x 84 Inch, Steel, 2 Shelves, 4 Compartments, Red | CR3NEG

HALLOWELL TGNN42(84)-1C-G-RR-HT Gear Locker, 24 3/4 Inch x 22 Inch x 84 Inch, Steel, 2 Shelves, 4 Compartments, Red

Item: CR3NEG Model: TGNN42(84)-1C-G-RR-HTCross Ref: 30LW41
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€969.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Locker
Back Panel Material Thickness18 ga.
ColorRed
FinishGalvanneal
Frame AssembledAssembled
Frame Material Thickness16 ga.
Includes FootlockerNo
Includes Hanging RodYes
Includes Security BoxNo
MaterialSteel
Number Of Compartments4
Number Of Shelves2
Open FrontYes
Overall Depth22"
Overall Height84"
Overall Width24 3/4"
Shelf Material Thickness16 ga.
Locker ColorRed
Locker FinishGalvanneal
Locker MaterialSteel

Shipping Info:

Ship weight (kg) 73.35
Ship height (cm)215.9
Ship length (cm)58.42
Ship width (cm)66.04
HS code9403200078
Country of OriginUS

Product Variants

ProductModelOverall HeightIncludes Security BoxNumber Of CompartmentsOverall WidthOverall DepthNumber Of ShelvesFinishFrame AssembledPrice
HALLOWELL TGNN42(84)-1BC-G-RR-HT Gear Locker, 24 3/4 Inch x 22 Inch x 86 1/4 Inch, Steel, 2 Shelves, 1 Compartments, Red | CR3NEH TGNN42(84)-1BC-G-RR-HT86 1/4"No124 3/4"22"2GalvannealAssembled€1,003.78
RFQ
HALLOWELL TGBN42(84)-1BC-G-RR-HT Gear Locker, 24 3/4 Inch x 22 Inch x 86 1/4 Inch, Steel, 2 Shelves, 2 Compartments, Red | CR3NEJ TGBN42(84)-1BC-G-RR-HT86 1/4"Yes224 3/4"22"2GalvannealAssembled€1,192.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL TGNN42(84)-1C-G-RR-HT Gear Locker, 24 3/4 Inch x 22 Inch x 84 Inch, Steel, 2 Shelves, 4 Compartments, Red
€969.47 /unit