Flat Shipping

Flat Shipping at €24.99 + VAT

HALLOWELL KISE12HG End Slope Top | AD8BQE 4HU60

HALLOWELL KISE12HG End Slope Top

Item: AD8BQE Model: KISE12HGCross Ref: 4HU60
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSloping Top End
ColorGray
FinishPowder Coat
Green Certification Or Other RecognitionGreenguard Certified
Overall Depth12"
Overall Height4"
Sub-categorySloping Top End
Compatible Manufacturer Model NumberKISTT1212
For Locker Depth12"
Overall Width1/8"
Panel ConstructionSolid
Panel LocationEnd
Product TypeTop End Closure

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)30.48
Ship length (cm)33.02
Ship width (cm)33.02
HS code9403908041
Country of OriginUS

Product Variants

ProductModelOverall HeightColorOverall DepthFinishPrice
HALLOWELL KISE12PT End Slope Top | AD8BQA 4HU56 KISE12PT4"Parchment12"Powder Coat€14.30
HALLOWELL KISE15PT End Slope Top | AD8BQB 4HU57 KISE15PT5"Parchment15"Powder Coat€15.98
HALLOWELL KISE18PT End Slope Top | AD8BQC 4HU58 KISE18PT6"Parchment18"Powder Coat€9.58
HALLOWELL KISE21PT End Slope Top | AD8BQD 4HU59 KISE21PT7"Parchment21"Powder Coat€10.26
HALLOWELL KISE15HG End Slope Top | AD8BQF 4HU61 KISE15HG5"Gray15"Powder Coat€15.98
HALLOWELL KISE18HG End Slope Top | AD8BQG 4HU62 KISE18HG6"Gray18"Powder Coat€16.86
HALLOWELL KISE21HG End Slope Top | AD8BQH 4HU63 KISE21HG7"Gray21"Powder Coat€18.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL KISE12HG End Slope Top
€15.14 /unit