HALLOWELL HWG6SC6142-2CL Storage Cabinet 16 Gauge 42 Inch H 36 Inch Width | AB4JVM 1YHH1

HALLOWELL HWG6SC6142-2CL Storage Cabinet 16 Gauge 42 Inch H 36 Inch Width

Item: AB4JVM Model: HWG6SC6142-2CLCross Ref: 1YHH1
In Stock

Get it by Monday, Jun 16

€1,621.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
AssemblyWelded
Base TypeFrame
Body Panel TypeSolid
Cabinet Door TypeStandard
Cabinet Handle StyleSwing
Cabinet Height RangeCounter Height
Cabinet Locking MechanismPadlock Hasp
Cabinet Storage ComponentsShelves
Casters IncludedNo
ColorGray
Door Locking Points3
Door TypeStandard
Duty RatingHeavy Duty
FinishGalvanized
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledAssembled
Green Certification Or Other RecognitionGreenguard Certified
HandleSingle
Handle TypeSwing
Includes(4) Full Width Adjustable Shelves
Locking CabinetYes
Locking SystemThree Point
MaterialSteel
Material - CabinetsGalvanneal Steel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Shelves2
Overall Depth21"
Overall Height42"
Overall Width36"
Overall Wxdxh36" x 21" x 42"
Shelf AdjustabilityAdjustable
Shelf Capacity1000 lbs.
Strength RatingHeavy Duty
Total Number Of Drawers0
Adjustable ShelvesAdjustable
AssembledAssembled
Audit Trail StorageNone
Cabinet ColorDark Gray
Cabinet FinishPowder Coated
Cabinet MaterialGalvannealed Steel
Cabinet StyleShelves
Door Handle TypeSwing
Load Capacity Per Shelf1000 lbs.
Lock TypePadlock Hasp
Locking Points3
Panel Thickness16 ga.
SeriesGalvanite

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)109.22
Ship length (cm)55.88
Ship width (cm)93.98
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of ShelvesNumber Of DoorsDoor TypeColorCabinet Storage ComponentsPrice
HALLOWELL HWG6SC6160-3CL Storage Cabinet 16 Gauge 60 Inch H 36 Inch Width | AB4JVN 1YHH2 HWG6SC6160-3CL36"21"60"42StandardGrayShelves€2,010.99
RFQ
HALLOWELL HWG6SC6178-4CL Storage Cabinet 16 Gauge 78 Inch H 36 Inch Width | AB4JVP 1YHH3 HWG6SC6178-4CL36"21"78"42StandardGrayShelves€2,126.78
RFQ
HALLOWELL HWG6SC6478-4CL Storage Cabinet 16 Gauge 78 Inch H 36 Inch Width | AB4JVQ 1YHH4 HWG6SC6478-4CL36"24"78"42StandardGrayShelves€2,168.21
RFQ
HALLOWELL HWG6SC8460-3CL Storage Cabinet 16 Gauge 60 Inch H 48 Inch Width | AB4JVR 1YHH5 HWG6SC8460-3CL48"24"60"42StandardGrayShelves€1,729.19
RFQ
HALLOWELL HWG6SC8478-4CL Storage Cabinet 16 Gauge 78 Inch H 48 Inch Width | AB4JVT 1YHH6 HWG6SC8478-4CL48"24"78"42StandardGrayShelves€2,485.11
RFQ
HALLOWELL HWG6SC0478-4CL Storage Cabinet 16 Gauge 78 Inch H 60 Inch Width | AB4JVU 1YHH7 HWG6SC0478-4CL60"24"78"42StandardGrayShelves€1,999.38
RFQ
HALLOWELL HWG4SC6142-2CL Storage Cabinet 14 Gauge 42 Inch H 36 Inch Width | AB4JWB 1YHJ5 HWG4SC6142-2CL36"21"42"22StandardGray-€1,994.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL HWG6SC6142-2CL Storage Cabinet 16 Gauge 42 Inch H 36 Inch Width
€1,621.40 /unit