HALLOWELL HBR482487-3A-PB Bulk Rack Add-on Unit 48 x 24 x 87 11 400lb | AG6FRC 35UP53

HALLOWELL HBR482487-3A-PB Bulk Rack Add-on Unit 48 x 24 x 87 11 400lb

Item: AG6FRC Model: HBR482487-3A-PBCross Ref: 35UP53
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€444.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack Add-On Unit
Adjustable Increments3"
Beam Capacity3800 lbs.
ColorGray, Navy
Decking MaterialNone
Depth24"
FinishPowder Coat
Height87"
Load Capacity11400 lbs.
Load Capacity Per Shelf3800 lbs.
MaterialSteel
Number Of Shelves3
Width48"

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)30.48
Ship length (cm)243.84
Ship width (cm)91.44
HS code9403200078
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfBeam CapacityDecking MaterialColorAdjustable IncrementsNumber Of ShelvesPrice
HALLOWELL HBR604887-3A-P-PB Bulk Rack Add-on Unit 60 x 48 x 87 10 500lb | AG6FKU 35UR16 HBR604887-3A-P-PB3500 lbs.3500 lbs.Particle BoardGray, Navy3"3€828.46
RFQ
HALLOWELL HBR6024123-3A-P-PB Bulk Rack Add-on Unit 60w x 24d x 123h | AG6FKY 35UR20 HBR6024123-3A-P-PB3500 lbs.3500 lbs.Particle BoardGray, Navy3"3€688.87
HALLOWELL HBR6036123-3A-P-PB Bulk Rack Add-on Unit 60w x 36d x 123h | AG6FKZ 35UR21 HBR6036123-3A-P-PB3500 lbs.3500 lbs.Particle BoardGray, Navy3"3€783.24
HALLOWELL HBR6048123-3A-P-PB Bulk Rack Add-on Unit 60w x 48d x 123h | AG6FLA 35UR22 HBR6048123-3A-P-PB3500 lbs.3500 lbs.Particle BoardGray, Navy3"3€876.84
HALLOWELL HBR724887-3A-S-PB Bulk Rack Add-on Unit 72 x 48 x 87 10 500lb | AG6FLC 35UR88 HBR724887-3A-S-PB3500 lbs.3500 lbs.SteelGray, Navy3"3€1,267.91
RFQ
HALLOWELL HBR483687-3A-PB Bulk Rack Add-on Unit 48 x 36 x 87 11 400lb | AG6FRD 35UP54 HBR483687-3A-PB3800 lbs.3800 lbs.NoneGray, Navy3"3€472.46
RFQ
HALLOWELL HBR484887-3A-PB Bulk Rack Add-on Unit 48 x 48 x 87 11 400lb | AG6FRE 35UP55 HBR484887-3A-PB3800 lbs.3800 lbs.NoneGray, Navy3"3€507.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL HBR482487-3A-PB Bulk Rack Add-on Unit 48 x 24 x 87 11 400lb
€444.47 /unit