HALLOWELL DRHC484884-3A-W-PT Boltless Shelving Add-on Unit 300 lb. | AH6AMN 35UU52

HALLOWELL DRHC484884-3A-W-PT Boltless Shelving Add-on Unit 300 lb.

Item: AH6AMN Model: DRHC484884-3A-W-PTCross Ref: 35UU52
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€615.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving Add-On Unit
Beam Capacity1400 lbs.
ColorParchment
Depth48"
Height84"
Increments1 1/2"
Shelf Adjustments1 1/2"
Shelf Capacity300 lbs.
Width48"
Beam ProfileAngle
Decking Gauge4 ga.
Decking MaterialSteel
Duty RatingMedium Duty
FinishPowder Coated
Frame MaterialSteel
Load Capacity Per Shelf500 lbs.
Maximum Post Load Capacity1500 lbs. With Beams Evenly Spaced at 42 in.
Number Of Shelves3
Overall Depth48"
Overall Height84"
Overall Width48"
Post Gauge14 ga.
Shelf Adjustment Increments1 1/2"
Shelving ConfigurationAdd-On
Side Panel StyleOpen

Shipping Info:

Ship weight (kg) 60.66
Ship height (cm)30.48
Ship length (cm)215.9
Ship width (cm)121.92
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL DRHC484884-3A-W-PT Boltless Shelving Add-on Unit 300 lb.
€615.34 /unit