HALLOWELL DRHC483084-3S-P-ME Boltless Shelving Starter 48 x 30 3 Shelf | AA6PHE 14L148

HALLOWELL DRHC483084-3S-P-ME Boltless Shelving Starter 48 x 30 3 Shelf

Item: AA6PHE Model: DRHC483084-3S-P-MECross Ref: 14L148
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€275.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving, Starter
ColorBlack
Depth30"
Height84"
Increments1 1/2"
Shelf Adjustments1 1/2"
Shelf Capacity705 lbs.
Width48"
Beam ProfileAngle
Decking Gauge16 ga.
Decking MaterialParticleboard
Duty RatingMedium Duty
FinishPowder Coated
Frame MaterialSteel
Load Capacity Per Shelf705 lbs.
Maximum Post Load Capacity2115 lbs. With Beams Evenly Spaced at 42 in.
Number Of Shelves3
Overall Depth30"
Overall Height84"
Overall Width48"
Post Gauge14 ga.
Shelf Adjustment Increments1 1/2"
Shelving ConfigurationStarter
Side Panel StyleOpen

Shipping Info:

Ship weight (kg) 56.97
Ship height (cm)30.48
Ship length (cm)243.84
Ship width (cm)91.44
HS code9403200078
Country of OriginUS

Product Variants

ProductModelColorDecking MaterialNumber Of ShelvesShelf AdjustmentsIncrementsShelf StyleFinishMaterialPrice
HALLOWELL DRHC481884-3S-P-ME Boltless Shelving Starter 48 x 18 3 Shelf | AA6PHA 14L144 DRHC481884-3S-P-MEBlackParticle Board31 1/2"1 1/2"Single StraightPowder CoatSteel€251.44
RFQ
HALLOWELL DRHC482484-3S-P-ME Boltless Shelving Starter 48 x 24 3 Shelf | AA6PHC 14L146 DRHC482484-3S-P-MEBlackParticle Board31 1/2"1 1/2"Single StraightPowder CoatSteel€290.55
RFQ
HALLOWELL DRHC483684-3S-P-ME Boltless Shelving Starter 48 x 36 3 Shelf | AA6PHG 14L150 DRHC483684-3S-P-MEBlack--1 1/2"1 1/2"---€294.49
RFQ
HALLOWELL DRHC484884-3S-P-ME Boltless Shelving Starter 48 x 48 3 Shelf | AA6PHJ 14L152 DRHC484884-3S-P-MEBlack--1 1/2"1 1/2"---€413.49
RFQ
HALLOWELL DRHC601884-3S-P-ME Boltless Shelving Starter 60 x 18 3 Shelf | AA6PHL 14L154 DRHC601884-3S-P-MEBlack--1 1/2"1 1/2"---€314.28
RFQ
HALLOWELL DRHC602484-3S-P-ME Boltless Shelving Starter 60 x 24 3 Shelf | AA6PHN 14L156 DRHC602484-3S-P-MEBlack--1 1/2"1 1/2"---€343.50
RFQ
HALLOWELL DRHC603084-3S-P-ME Boltless Shelving Starter 60 x 30 3 Shelf | AA6PHQ 14L158 DRHC603084-3S-P-MEBlack--1 1/2"1 1/2"---€310.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL DRHC483084-3S-P-ME Boltless Shelving Starter 48 x 30 3 Shelf
€275.87 /unit