HALLOWELL DRHC482484-3A-P-ME Boltless Shelving Add-on 48 x 24 3 Shelf | AA6PHD 14L147

HALLOWELL DRHC482484-3A-P-ME Boltless Shelving Add-on 48 x 24 3 Shelf

Item: AA6PHD Model: DRHC482484-3A-P-MECross Ref: 14L147
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€285.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving Add-On Unit
ColorBlack
Depth24"
Height84"
Increments1 1/2"
Shelf Adjustments1 1/2"
Shelf Capacity700 lbs.
Width48"
Beam ProfileAngle
Decking Gauge16 ga.
Decking MaterialParticleboard
Duty RatingMedium Duty
FinishPowder Coated
Frame MaterialSteel
Load Capacity Per Shelf700 lbs.
Maximum Post Load Capacity2100 lbs. With Beams Evenly Spaced at 42 in.
Number Of Shelves3
Overall Depth24"
Overall Height84"
Overall Width48"
Post Gauge14 ga.
Shelf Adjustment Increments1 1/2"
Shelving ConfigurationAdd-On
Side Panel StyleOpen

Shipping Info:

Ship weight (kg) 49.05
Ship height (cm)30.48
Ship length (cm)243.84
Ship width (cm)91.44
HS code9403200078
Country of OriginUS

Product Variants

ProductModelDecking MaterialOverall WidthFinishColorNumber Of ShelvesOverall HeightShelf AdjustmentsIncrementsPrice
HALLOWELL DRHC601884-3A-E-ME Boltless Shelving Add-on 60 x 18 3 Shelf | AA6KDN 14C641 DRHC601884-3A-E-MESteel60"Powder CoatBlack384"1 1/2"1 1/2"€323.82
RFQ
HALLOWELL DRHC602484-3A-E-ME Boltless Shelving Add-on 60 x 24 3 Shelf | AA6KDQ 14C643 DRHC602484-3A-E-MESteel60"Powder CoatBlack384"1 1/2"1 1/2"€378.61
RFQ
HALLOWELL DRHC603084-3A-E-ME Boltless Shelving Add-on 60 x 30 3 Shelf | AA6KDT 14C645 DRHC603084-3A-E-MESteel60"Powder CoatBlack384"1 1/2"1 1/2"€426.97
RFQ
HALLOWELL DRHC603684-3A-E-ME Boltless Shelving Add-on 60 x 36 3 Shelf | AA6KDV 14C647 DRHC603684-3A-E-MESteel60"Powder CoatBlack384"1 1/2"1 1/2"€485.86
RFQ
HALLOWELL DRHC604884-3A-E-ME Boltless Shelving Add-on 60 x 48 3 Shelf | AA6KDX 14C649 DRHC604884-3A-E-MESteel60"Powder CoatBlack384"1 1/2"1 1/2"€597.98
RFQ
HALLOWELL DRHC721884-3A-E-ME Boltless Shelving Add-on 72 x 18 3 Shelf | AA6KDZ 14C651 DRHC721884-3A-E-MESteel72"Powder CoatBlack384"1 1/2"1 1/2"€380.29
RFQ
HALLOWELL DRHC722484-3A-E-ME Boltless Shelving Add-on 72 x 24 3 Shelf | AA6KEB 14C653 DRHC722484-3A-E-MESteel72"Powder CoatBlack384"1 1/2"1 1/2"€390.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL DRHC482484-3A-P-ME Boltless Shelving Add-on 48 x 24 3 Shelf
€285.17 /unit