HALLOWELL DRCCWL7224PT Boltless Shelf 72 x 24 Inch Parchment 1200 lb | AH6AQT 35UV26

HALLOWELL DRCCWL7224PT Boltless Shelf 72 x 24 Inch Parchment 1200 lb

Item: AH6AQT Model: DRCCWL7224PTCross Ref: 35UV26
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€241.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelf
ColorParchment
Decking FinishPowder Coated
Decking MaterialSteel
Decking StyleWire
Depth24"
FinishPowder Coat , Powder Coated
Finish - Shelving And RacksPowder Coated
Frame FinishPowder Coated
Frame MaterialSteel
Height3 1/8"
Includes(2) Front To Back Beams, (2) Side To Side Beams, Center Support
MaterialSteel
No. Of Shelves1
Overall Height3 1/8"
Overall Width72"
Shelf Capacity1200 lbs.
Shelf ConfigurationSingle Straight
Width72"
Decking Gauge4 ga.
Load Capacity1200 lbs.
Overall Depth24"
Product TypeBoltless Shelf

Shipping Info:

Ship weight (kg) 15.66
Ship height (cm)7.94
Ship length (cm)60.96
Ship width (cm)182.88
Country of OriginUS

Product Variants

ProductModelFinishColorHeightDepthShelf CapacityOverall WidthOverall HeightDecking MaterialPrice
HALLOWELL DRHL4824PT Boltless Shelf 48 x 24 Inch Parchment 750 lb. | AH6AKF 35UT98 DRHL4824PTPowder CoatedParchment2 3/4"24"750 lbs.48"--€47.77
HALLOWELL DRHL4836PT Boltless Shelf 48 x 36 Inch Parchment 750 lb. | AH6AKG 35UT99 DRHL4836PTPowder CoatedParchment2 3/4"36"750 lbs.48"2 3/4"-€53.53
HALLOWELL DRHL4848PT Boltless Shelf 48 x 48 Inch Parchment 750 lb. | AH6AKH 35UU01 DRHL4848PTPowder CoatedParchment2 3/4"48"750 lbs.48"2 3/4"-€60.15
HALLOWELL DRHPL4824PT Boltless Shelf 48 x 24 Inch Parchment 530 lb. | AH6AKQ 35UU08 DRHPL4824PTPowder CoatedParchment3 1/8"24"530 lbs.48"3 1/8"Particleboard€78.27
HALLOWELL DRHPL4836PT Boltless Shelf 48 x 36 Inch Parchment 400 lb. | AH6AKR 35UU09 DRHPL4836PTPowder CoatedParchment3 1/8"36"400 lbs.48"3 1/8"Particleboard€99.96
HALLOWELL DRHPL4848PT Boltless Shelf 48 x 48 Inch Parchment 275 lb. | AH6AKT 35UU10 DRHPL4848PTPowder CoatedParchment3 1/8"48"275 lbs.48"-Particleboard€121.17
HALLOWELL DRHL7224PT Boltless Shelf 72 x 24 Inch Parchment 600 lb. | AH6ALA 35UU17 DRHL7224PTPowder CoatTan2 3/4"24"600 lbs.---€61.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL DRCCWL7224PT Boltless Shelf 72 x 24 Inch Parchment 1200 lb
€241.85 /unit