HALLOWELL DRCC964884-3A-W-PT Boltless Shelving Add-on Unit 600 lb. | AH6AUV 35UV97

HALLOWELL DRCC964884-3A-W-PT Boltless Shelving Add-on Unit 600 lb.

Item: AH6AUV Model: DRCC964884-3A-W-PTCross Ref: 35UV97
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,121.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving Add-On Unit
Beam Capacity1400 lbs.
ColorParchment
Depth48"
Height84"
Increments1 1/2"
Shelf Adjustments1 1/2"
Shelf Capacity600 lbs.
Width96"
Beam ProfileChannel
Decking Gauge4 ga.
Decking MaterialSteel
Duty RatingHeavy Duty
FinishPowder Coated
Frame MaterialSteel
Load Capacity Per Shelf600 lbs.
Maximum Post Load Capacity1800 lbs. With Beams Evenly Spaced at 42 in.
Number Of Shelves3
Overall Depth48"
Overall Height84"
Overall Width96"
Post Gauge14 ga.
Shelf Adjustment Increments1 1/2"
Shelving ConfigurationAdd-On
Side Panel StyleOpen

Shipping Info:

Ship weight (kg) 106.83
Ship height (cm)213.36
Ship length (cm)121.92
Ship width (cm)243.84
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL DRCC964884-3A-W-PT Boltless Shelving Add-on Unit 600 lb.
€1,121.80 /unit