HALLOWELL 855C18SVA-ME Combination Storage Cabinet Assembled | AC6JGZ 34A395

HALLOWELL 855C18SVA-ME Combination Storage Cabinet Assembled

Item: AC6JGZ Model: 855C18SVA-MECross Ref: 34A395
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,424.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Storage Cabinet
Assembled/unassembledAssembled
AssemblyAssembled
Cabinet ColorBlack
Door TypeClearview
FinishPowder Coat
Green Certification Or Other RecognitionGreenguard Certified
HandleSingle
MaterialCold Rolled Sheet Steel
Number Of Doors2
Number Of Drawers0
Number Of Shelves4
Overall Depth18"
Overall Height78"
Overall Width36"
Shelf Capacity250 lbs.
Strength RatingIndustrial
StyleCombination
Audit Trail StorageNone
Base TypeFrame
Body Panel TypeSolid
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsHanging Rods, Shelves
Cabinet StyleHanging Rod And Shelves
Door Handle TypeSwing
Door Locking Points3
Door Material Thickness20 ga.
Duty RatingMedium Duty
For Use OutdoorsNo
Frame AssembledAssembled
IncludesFull Width Top Shelf, Half Width Coat Rod, (3) Half Width Shelves, Center Partition, Hooks
Includes KeysYes
Load Capacity Per Shelf250 lbs.
Lock TypeKeyed
Mounting LocationFreestanding
Number Of Keys2
Panel Material Thickness20 ga.
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments2"
Shelf Material Thickness22 ga.

Shipping Info:

Ship weight (kg) 67.13
Ship height (cm)200.66
Ship length (cm)48.26
Ship width (cm)93.98
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightAssembled/unassembledHandleShelf CapacityNumber Of DrawersNumber Of DoorsPrice
HALLOWELL 815S24EVM-PT Mobile Storage Cabinet 36 x 24 Ventilated | AC6JCB 34A281 815S24EVM-PT36"24"84"UnassembledKeyed250 lbs.-2€1,441.81
RFQ
HALLOWELL 855C18SV-PT Combination Storage Cabinet Unassembled | AC6JCG 34A286 855C18SV-PT36"18"78"UnassembledSingle250 lbs.-2€1,040.18
RFQ
HALLOWELL 865C18SV-PT Combination Storage Cabinet Unassembled | AC6JDD 34A307 865C18SV-PT48"18"78"UnassembledSingle250 lbs.-2€1,238.63
RFQ
HALLOWELL 865C24SV-PT Combination Storage Cabinet Unassembled | AC6JDG 34A310 865C24SV-PT48"24"78"UnassembledSingle250 lbs.-2€1,318.29
RFQ
HALLOWELL 855C24SVA-PT Combination Storage Cabinet Assembled | AC6JDY 34A325 855C24SVA-PT36"24"78"AssembledSingle250 lbs.-2€1,318.29
RFQ
HALLOWELL 825S24EVMA-PT Mobile Storage Cabinet 48 x 24 Ventilated | AC6JEJ 34A335 825S24EVMA-PT48"24"84"AssembledKeyed250 lbs.-2€1,915.65
RFQ
HALLOWELL 865C18SVA-PT Combination Storage Cabinet Assembled | AC6JET 34A343 865C18SVA-PT48"18"78"AssembledSingle250 lbs.-2€1,734.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL 855C18SVA-ME Combination Storage Cabinet Assembled
€1,424.25 /unit