HALLOWELL 835W18SVA-ME Wardrobe Storage Cabinet Black 78 Inch Height | AC6JGV 34A391

HALLOWELL 835W18SVA-ME Wardrobe Storage Cabinet Black 78 Inch Height

Item: AC6JGV Model: 835W18SVA-MECross Ref: 34A391
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,241.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Storage Cabinet
Assembled/unassembledAssembled
AssemblyAssembled
ColorBlack
Door TypeClearview
FinishPowder Coat
Green Certification Or Other RecognitionGreenguard Certified
HandleSingle
Locking SystemThree Point
MaterialCold Rolled Sheet Steel
Number Of Doors2
Number Of Drawers0
Number Of Shelves1
Overall Depth18"
Overall Height78"
Overall Width36"
Shelf Capacity250 lbs.
Strength RatingIndustrial
StyleWardrobe
Total Number Of Drawers0
Audit Trail StorageNone
Base TypeFrame
Cabinet ColorBlack
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsHanging Rods, Shelves
Door Handle TypeSwing
Door Locking Points3
Door Material Thickness20 ga.
Duty RatingMedium Duty
Frame AssembledAssembled
IncludesFull Width Coat Rod, Full Width Top Shelf
Includes Hanging RodYes
Includes KeysYes
Load Capacity Per Shelf250 lbs.
Lock TypeKeyed
Method Of ConstructionBolted, Welded
Number Of Keys2
Panel Material Thickness20 ga.
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments2"
Shelf Material Thickness22 ga.

Shipping Info:

Ship weight (kg) 53.98
Ship height (cm)200.66
Ship length (cm)48.26
Ship width (cm)93.98
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthDoor TypeColorCabinet Storage ComponentsAssembled/unassembledNumber Of ShelvesAssemblyPrice
HALLOWELL 835W18SV-PT Wardrobe Storage Cabinet Parchment | AC6JCC 34A282 835W18SV-PT36"18"ClearviewParchment-Unassembled1Unassembled€893.04
RFQ
HALLOWELL 825S18PT Storage Cabinet 20 Gauge 78 Inch H 48 Inch Width | AC6JCL 34A290 825S18PT48"18"StandardParchment-Unassembled4Unassembled€978.76
RFQ
HALLOWELL 825S24PT Storage Cabinet 20 Gauge 78 Inch H 48 Inch Width | AC6JCP 34A293 825S24PT48"24"StandardParchmentShelvesUnassembled4Unassembled€989.24
RFQ
HALLOWELL 845W24PT Wardrobe Storage Cabinet Parchment | AC6JCZ 34A303 845W24PT48"24"StandardParchment-Unassembled1Unassembled€954.25
RFQ
HALLOWELL 845W24SV-PT Wardrobe Storage Cabinet Parchment | AC6JDA 34A304 845W24SV-PT48"24"ClearviewParchment-Unassembled1Unassembled€1,326.39
RFQ
HALLOWELL 835W18SVA-PT Wardrobe Storage Cabinet Parchment | AC6JDR 34A319 835W18SVA-PT36"18"ClearviewParchment-Assembled1Assembled€1,241.34
RFQ
HALLOWELL 825S24A-PT Storage Cabinet 20 Gauge 78 Inch H 48 Inch Width | AC6JED 34A330 825S24A-PT48"24"StandardParchmentShelvesAssembled4Assembled€1,481.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL 835W18SVA-ME Wardrobe Storage Cabinet Black 78 Inch Height
€1,241.34 /unit