HALLOWELL 815S18A-PT Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width | AE9UXD 6MNY8

HALLOWELL 815S18A-PT Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width

Item: AE9UXD Model: 815S18A-PTCross Ref: 6MNY8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€662.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
AssemblyAssembled
ColorParchment
Door TypeStandard
FinishPowder Coat
Green Certification Or Other RecognitionGreenguard Certified
HandleSingle
Locking SystemThree Point
MaterialSteel
Number Of Doors2
Number Of Drawers0
Number Of Shelves4
Overall Depth18"
Overall Height78"
Overall Width36"
Shelf Capacity250 lbs.
Strength RatingIndustrial
Total Number Of Drawers0
Adjustable ShelvesAdjustable
AssembledAssembled
Base TypeFrame
Cabinet ColorTan
Cabinet FinishPowder Coated
Cabinet Storage ComponentsShelves
Cabinet StyleShelves
Door Handle TypeSwing
Duty RatingMedium Duty
For Use OutdoorsNo
Includes KeysYes
Load Capacity Per Shelf250 lbs.
Lock TypeKeyed
MobilityStationary
Panel Thickness20 ga.
Shelf Adjustment Increments2"
Shelf Thickness22 ga.

Shipping Info:

Ship weight (kg) 58.95
Ship height (cm)200.66
Ship length (cm)48.26
Ship width (cm)93.98
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthDoor TypeColorCabinet Storage ComponentsAssembled/unassembledNumber Of ShelvesAssemblyPrice
HALLOWELL 835W18SV-PT Wardrobe Storage Cabinet Parchment | AC6JCC 34A282 835W18SV-PT36"18"ClearviewParchment-Unassembled1Unassembled€893.04
RFQ
HALLOWELL 825S18PT Storage Cabinet 20 Gauge 78 Inch H 48 Inch Width | AC6JCL 34A290 825S18PT48"18"StandardParchment-Unassembled4Unassembled€978.76
RFQ
HALLOWELL 825S24PT Storage Cabinet 20 Gauge 78 Inch H 48 Inch Width | AC6JCP 34A293 825S24PT48"24"StandardParchmentShelvesUnassembled4Unassembled€989.24
RFQ
HALLOWELL 845W24PT Wardrobe Storage Cabinet Parchment | AC6JCZ 34A303 845W24PT48"24"StandardParchment-Unassembled1Unassembled€954.25
RFQ
HALLOWELL 845W24SV-PT Wardrobe Storage Cabinet Parchment | AC6JDA 34A304 845W24SV-PT48"24"ClearviewParchment-Unassembled1Unassembled€1,326.39
RFQ
HALLOWELL 835W18SVA-PT Wardrobe Storage Cabinet Parchment | AC6JDR 34A319 835W18SVA-PT36"18"ClearviewParchment-Assembled1Assembled€1,241.34
RFQ
HALLOWELL 825S24A-PT Storage Cabinet 20 Gauge 78 Inch H 48 Inch Width | AC6JED 34A330 825S24A-PT48"24"StandardParchmentShelvesAssembled4Assembled€1,481.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL 815S18A-PT Storage Cabinet 20 Gauge 78 Inch H 36 Inch Width
€662.97 /unit