HALLOWELL 7510-12HG Starter Shelving 87inh 36inw 12ind | AA9ADF 1BLD7

HALLOWELL 7510-12HG Starter Shelving 87inh 36inw 12ind

Item: AA9ADF Model: 7510-12HGCross Ref: 1BLD7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€391.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Adjustable Increments1 1/2" , 1.5"
Assembled/unassembledUnassembled
ColorGray
Depth12"
FinishPowder Coat
Frame MaterialSteel
Green Certification Or Other RecognitionGreenguard Certified
Height87"
Includes(2) Angle Back Posts, (2) Beaded Front Posts, (2) Pair Side Sway Braces, Pair Back Sway Braces
MaterialSteel
No. Of Shelves5
Number Of Drawers0
Number Of Shelves5
Overall Hxwxd84" x 36" x 12"
Post ConstructionAngle, Bead
Shelf Adjustments1 1/2"
Shelf Capacity1100 lbs.
Shelf ConfigurationStarter
Shelf StyleOpen , Solid
Shelving MaterialSteel
TypeStarter
Width36"
AssembledUnassembled
Duty RatingHeavy Duty
Load Capacity Per Shelf1100 lbs.
Overall Depth12"
Overall Height84"
Overall Width36"
Post Gauge14 ga.
Shelf Adjustment Increments1 1/2"
Shelf Gauge18 ga.
Shelving ConfigurationStarter
Whole Unit Load Capacity5500 lbs.

Shipping Info:

Ship weight (kg) 40.05
Ship height (cm)30.48
Ship length (cm)243.84
Ship width (cm)91.44
HS code9403200078
Country of OriginUS

Product Variants

ProductModelColorNumber Of ShelvesShelf ConfigurationShelf CapacityShelf StyleAdjustable IncrementsPost ConstructionShelf AdjustmentsPrice
HALLOWELL 4513-18HG Starter Shelving 87inh 36inw 18ind | AA9AAK 1BGL6 4513-18HGGray8Starter500 lbs.Solid1.5"Angle, Bead1 1/2"€503.17
RFQ
HALLOWELL 4513-24HG Starter Shelving 87inh 36inw 24ind | AA9AAL 1BGL7 4513-24HGGray8Starter500 lbs.Solid1.5"Angle, Bead1 1/2"€397.50
RFQ
HALLOWELL 4710-12HG Starter Shelving 87inh 48inw 12ind | AA9AAM 1BGL8 4710-12HGGray5Starter375 lbs.Solid1.5"Angle, Bead1 1/2"€269.96
RFQ
HALLOWELL 4710-18HG Starter Shelving 87inh 48inw 18ind | AA9AAN 1BGL9 4710-18HGGray5Starter375 lbs.Solid1.5"Angle, Bead-€510.20
RFQ
HALLOWELL 4710-24HG Starter Shelving 87inh 48inw 24ind | AA9AAP 1BHL1 4710-24HGGray5Starter350 lbs.Solid1.5"Angle, Bead1 1/2"€553.77
RFQ
HALLOWELL 4711-12HG Starter Shelving 87inh 48inw 12ind | AA9AAQ 1BHL2 4711-12HGGray6Starter375 lbs.Solid1.5"Angle, Bead1 1/2"€438.80
RFQ
HALLOWELL 4711-18HG Starter Shelving 87inh 48inw 18ind | AA9AAR 1BHL3 4711-18HGGray6Starter375 lbs.Solid1.5"Angle, Bead1 1/2"€540.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL 7510-12HG Starter Shelving 87inh 36inw 12ind
€391.94 /unit