HALLOWELL 5527-18HG Starter Metal Bin Shelving 18 inch Depth 36 Bins | AG6CTN 35KU38

HALLOWELL 5527-18HG Starter Metal Bin Shelving 18 inch Depth 36 Bins

Item: AG6CTN Model: 5527-18HGCross Ref: 35KU38
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€951.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter Metal Bin Shelving
Bin Depth17"
Bin Height9", 12"
Bin Width9"
ColorGray
FinishPowder Coat
Green Certification Or Other RecognitionGreenguard Certified
Load Capacity800 lbs.
MaterialSteel
Number Of Bins36
Overall Depth18"
Overall Height87"
Overall Width36"
Compartment Depth18"
Compartment Height9", 12"
Compartment Width9"
Number Of Compartments36
Shelving ConfigurationStarter

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)30.48
Ship length (cm)243.84
Ship width (cm)91.44
HS code9403200078
Country of OriginUS

Product Variants

ProductModelOverall DepthBin DepthNumber Of BinsBin WidthBin HeightOverall HeightOverall WidthColorPrice
HALLOWELL 5525-12HG Starter Metal Bin Shelving 12 inch Depth 14 Bins | AG6CRY 35KU24 5525-12HG12"11"1418"12"87"36"Gray€566.31
RFQ
HALLOWELL 5525-18HG Starter Metal Bin Shelving 18 inch Depth 14 Bins | AG6CTA 35KU26 5525-18HG18"17"1418"12"87"36"Gray€584.26
RFQ
HALLOWELL 5525-24HG Starter Metal Bin Shelving 24 inch Depth 14 Bins | AG6CTC 35KU28 5525-24HG24"23"1418"12"87"36"Gray€769.89
RFQ
HALLOWELL 5526-12HG Starter Metal Bin Shelving 12 inch Depth 21 Bins | AG6CTE 35KU30 5526-12HG12"11"2112"12"87"36"Gray€572.73
RFQ
HALLOWELL 5526-18HG Starter Metal Bin Shelving 18 inch Depth 21 Bins | AG6CTG 35KU32 5526-18HG18"17"2112"12"87"36"Gray€646.89
RFQ
HALLOWELL 5526-24HG Starter Metal Bin Shelving 24 inch Depth 21 Bins | AG6CTJ 35KU34 5526-24HG24"23"2112"12"87"36"Gray€846.32
RFQ
HALLOWELL 5527-12HG Starter Metal Bin Shelving 12 inch Depth 36 Bins | AG6CTL 35KU36 5527-12HG12"11"369"9", 12"87"36"Gray€814.73
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL 5527-18HG Starter Metal Bin Shelving 18 inch Depth 36 Bins
€951.81 /unit