Flat Shipping

Flat Shipping at €24.99 + VAT

HALDEX BARNES 1850223 Gear Pump 0.214 Cu In/rev 4000 Psi Max | AA9GRL 1DBC4

HALDEX BARNES 1850223 Gear Pump 0.214 Cu In/rev 4000 Psi Max

Item: AA9GRL Model: 1850223Cross Ref: 1DBC4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€503.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Gear Pump
Displacement0.214 cu. in./rev.
Gpm @ 1800 Rpm & 1000 Psi1.6 GPM
Gpm @ 3600 Rpm & 1000 Psi3.1 GPM
HousingAluminum
Housing MaterialAluminum
Length3.22"
Max. Continuous Pressure4000 psi
Max. Intermittent Pressure4000 psi
Max. Speed4000 RPM
Min. Rpm700 RPM
MountingSAE AA Bolted
Nominal Gpm @ 1200 Rpm1.1 GPM
RotationRight Hand
Shaft Extension (in.)1/2" x 1 1/2"
Width4 23/25"
Continuous Pressure (maximum)4000 psi
Discharge Connection Size3/4"-16
Displacement Per Revolution0.214 cu. in./rev.
Intake Connection7/8"-14
Media Intake Connection Size7/8"-14
Motor Speed (maximum)4000 RPM
Motor Speed (minimum)700 RPM
Mounting Type2 Bolt SAE AA
Overall Length3.2"
Overall Width4.9"
Shaft Outer Diameter1/2"
Shaft TypeKeyed

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)17.02
Ship length (cm)16
Ship width (cm)16.26
HS code8413919050
Country of OriginUS

Product Variants

ProductModelRotationMountingDisplacementMax. Continuous PressureMax. SpeedGpm @ 1800 Rpm & 1000 PsiMin. RpmNominal Gpm @ 1200 RpmPrice
HALDEX BARNES 1850222 Gear Pump 0.183 Cu In/rev 4000 Psi Max | AA9GRK 1DBC3 1850222Right HandSAE AA Bolted0.183 cu. in./rev.4000 psi4000 RPM1.4 GPM700 RPM1 GPM€415.22
HALDEX BARNES 1850224 Gear Pump 0.244 Cu In/rev 4000 Psi Max | AA9GRM 1DBC5 1850224Right HandSAE AA Bolted0.244 cu. in./rev.4000 psi4000 RPM1.8 GPM700 RPM1.3 GPM€422.38
HALDEX BARNES 1850225 Gear Pump 0.305 Cu In/rev 4000 Psi Max | AA9GRN 1DBC6 1850225Right HandSAE AA Bolted0.305 cu. in./rev.4000 psi4000 RPM2.2 GPM700 RPM1.6 GPM€438.55
HALDEX BARNES 1850226 Gear Pump 0.427 Cu In/rev 4000 Psi Max | AA9GRP 1DBC7 1850226Right HandSAE AA Bolted0.427 cu. in./rev.4000 psi3450 RPM3.1 GPM700 RPM2.2 GPM€445.95
HALDEX BARNES 1850227 Gear Pump 0.61 Cu In/rev 3200 Psi Max | AA9GRQ 1DBC8 1850227Right HandSAE AA Bolted0.61 cu. in./rev.3200 psi2800 RPM4.5 GPM700 RPM3.2 GPM€506.90
HALDEX BARNES 1002508 Pump Gear 11 Gpm | AD7KYK 4F663 1002508CW-------€306.03
HALDEX BARNES 1002509 Pump Gear 16 Gpm | AD7KYL 4F664 1002509CW-------€344.18

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALDEX BARNES 1850223 Gear Pump 0.214 Cu In/rev 4000 Psi Max
€503.85 /unit