Flat Shipping

Flat Shipping at €24.99 + VAT

HALDEX BARNES 1002509 Pump Gear 16 Gpm | AD7KYL 4F664

HALDEX BARNES 1002509 Pump Gear 16 Gpm

Item: AD7KYL Model: 1002509Cross Ref: 4F664
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€410.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Gear Pump
DriveDirect
Drive TypeDirect Drive
Flow Rate3.8/3.62/16 GPM
Gpm @ 1000 Psi3.8 GPM
Gpm @ 2000 Psi3.62 GPM
Hp Required8 hp
Input Rpm3600 RPM
Mounting Flange4F17
Nominal Flow16 GPM
Ports (inlet)1"
RotationCW
Shaft Dia.1/2"
Shaft Length1 1/2"
TypeTwo Stage
Control Valve Pressure Relief (maximum)450 psi
Discharge Connection Size1/2"
Discharge Connection TypeFNPT
Displacement @ High Pressure Per Revolution0.258 cu. in./rev.
Displacement @ Low Pressure Per Revolution0.776 cu. in./rev.
Flow Rate @ 1000 Psi3.8 GPM
Flow Rate @ 2000 Psi3.62 GPM
Flow Rate @ 250 Psi15.91 GPM
Intake Connection1" Tube
Media Intake Connection Size1"
Media Intake Connection TypeTube
Motor Speed (maximum)3600 RPM
Mounting Type4 Bolt 4F17
Pressure 1st Stage (maximum)600 psi
Pressure 2nd Stage (maximum)3000 psi
Required Horsepower11 hp
Shaft Outer Diameter1/2"

Shipping Info:

Ship weight (kg) 4.41
Ship height (cm)11.18
Ship length (cm)21.08
Ship width (cm)16
HS code8413919050
Country of OriginUS

Product Details:

    • Drive Shaft (In.) (1/2)
    • GPM @ 250 PSI (15.91)
    • Max. PSI 1st Stage (600)
    • Max. PSI 2nd Stage (2500)

Product Variants

ProductModelRotationMountingDisplacementMax. Continuous PressureMax. SpeedGpm @ 1800 Rpm & 1000 PsiMin. RpmNominal Gpm @ 1200 RpmPrice
HALDEX BARNES 1850222 Gear Pump 0.183 Cu In/rev 4000 Psi Max | AA9GRK 1DBC3 1850222Right HandSAE AA Bolted0.183 cu. in./rev.4000 psi4000 RPM1.4 GPM700 RPM1 GPM€415.22
HALDEX BARNES 1850223 Gear Pump 0.214 Cu In/rev 4000 Psi Max | AA9GRL 1DBC4 1850223Right HandSAE AA Bolted0.214 cu. in./rev.4000 psi4000 RPM1.6 GPM700 RPM1.1 GPM€423.04
HALDEX BARNES 1850224 Gear Pump 0.244 Cu In/rev 4000 Psi Max | AA9GRM 1DBC5 1850224Right HandSAE AA Bolted0.244 cu. in./rev.4000 psi4000 RPM1.8 GPM700 RPM1.3 GPM€422.38
HALDEX BARNES 1850225 Gear Pump 0.305 Cu In/rev 4000 Psi Max | AA9GRN 1DBC6 1850225Right HandSAE AA Bolted0.305 cu. in./rev.4000 psi4000 RPM2.2 GPM700 RPM1.6 GPM€438.55
HALDEX BARNES 1850226 Gear Pump 0.427 Cu In/rev 4000 Psi Max | AA9GRP 1DBC7 1850226Right HandSAE AA Bolted0.427 cu. in./rev.4000 psi3450 RPM3.1 GPM700 RPM2.2 GPM€445.95
HALDEX BARNES 1850227 Gear Pump 0.61 Cu In/rev 3200 Psi Max | AA9GRQ 1DBC8 1850227Right HandSAE AA Bolted0.61 cu. in./rev.3200 psi2800 RPM4.5 GPM700 RPM3.2 GPM€506.90
HALDEX BARNES 1002508 Pump Gear 11 Gpm | AD7KYK 4F663 1002508CW-------€306.03

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALDEX BARNES 1002509 Pump Gear 16 Gpm
€410.99 /unit