Flat Shipping

Flat Shipping at €24.99 + VAT

HALDEX BARNES 1800293 Pump Hydraulic Gear | AD7KYT 4F671

HALDEX BARNES 1800293 Pump Hydraulic Gear

Item: AD7KYT Model: 1800293Cross Ref: 4F671
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€318.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Gear Pump
Cover MaterialCast Iron
Displacement1.16 cu. in./rev.
Gpm @ 1800 Rpm & 1000 Psi8.5 GPM
HousingAluminum
Housing MaterialAluminum
Max. Continuous Pressure4000 psi
Min. Rpm500 RPM
MountingSAE A Bolted
Nominal Gpm @ 1200 Rpm6 GPM
RotationRight Hand
Shaft Extension (in.)3/4" x 1 1/4"
Width4.38"
End Cap MaterialCast Iron
Intake Connection1 5/16"-12
Motor Speed (minimum)500 RPM
Mounting Type2 Bolt SAE A
Overall Width4 2/5"
Shaft TypeKeyed

Shipping Info:

Ship weight (kg) 2.9925
Ship height (cm)16.76
Ship length (cm)15.75
Ship width (cm)16
HS code8413919050
Country of OriginUS

Product Details:

Haldex Barnes 1800293 hydraulic gear pump is a type of positive displacement (PD) pump that moves a fluid by frequently enclosing a specified volume using interlocking cogs or gears, transmitting it mechanically with a cyclic pumping action. It provides a seamless pulse-free flow proportional to the rotational speed of its gears.

Features:

  • Haldex Barnes 1800293 hydraulic gear pump is a reliable, high-efficiency pump that provides a continuous, smooth flow.
  • It features a pressure-balanced design offering 90% overall efficiency and less noise.
  • It has aluminium housing, cast iron cover and offers 3000 maximum RPM.

Frequently Asked Questions:

Q. Can a hydraulic gear pump be used as a motor?

A. Yes, a hydraulic pump can be used as a hydraulic motor. Hydraulic pumps are engineered to transfer huge amounts of fluid and serve as a perfect choice for powering industrial machines and applications that need superior levels of torque or RPMs.

Q. What are the 2 types of gear pumps?

A. The two types of gear pumps are internal gear pumps and external gear pumps. Internal gear pumps employ one outer ring gear and one internal pinion gear running inside the ring gear. External gear pumps use two external opposing gears (typically spur gears) in transmitting the fluid.

Q. What causes hydraulic gear pump failure?

A. Hydraulic fluid contamination is the major cause of pump failure that usually happens when particulates ventilate through the system via a breather valve or cylinder rod or as a result of welding slag, repairs, sealant or refilling.

Product Variants

ProductModelRotationMountingDisplacementMax. Continuous PressureMax. SpeedGpm @ 1800 Rpm & 1000 PsiMin. RpmNominal Gpm @ 1200 RpmPrice
HALDEX BARNES 1850222 Gear Pump 0.183 Cu In/rev 4000 Psi Max | AA9GRK 1DBC3 1850222Right HandSAE AA Bolted0.183 cu. in./rev.4000 psi4000 RPM1.4 GPM700 RPM1 GPM€415.22
HALDEX BARNES 1850223 Gear Pump 0.214 Cu In/rev 4000 Psi Max | AA9GRL 1DBC4 1850223Right HandSAE AA Bolted0.214 cu. in./rev.4000 psi4000 RPM1.6 GPM700 RPM1.1 GPM€423.04
HALDEX BARNES 1850224 Gear Pump 0.244 Cu In/rev 4000 Psi Max | AA9GRM 1DBC5 1850224Right HandSAE AA Bolted0.244 cu. in./rev.4000 psi4000 RPM1.8 GPM700 RPM1.3 GPM€422.38
HALDEX BARNES 1850225 Gear Pump 0.305 Cu In/rev 4000 Psi Max | AA9GRN 1DBC6 1850225Right HandSAE AA Bolted0.305 cu. in./rev.4000 psi4000 RPM2.2 GPM700 RPM1.6 GPM€438.55
HALDEX BARNES 1850226 Gear Pump 0.427 Cu In/rev 4000 Psi Max | AA9GRP 1DBC7 1850226Right HandSAE AA Bolted0.427 cu. in./rev.4000 psi3450 RPM3.1 GPM700 RPM2.2 GPM€445.95
HALDEX BARNES 1850227 Gear Pump 0.61 Cu In/rev 3200 Psi Max | AA9GRQ 1DBC8 1850227Right HandSAE AA Bolted0.61 cu. in./rev.3200 psi2800 RPM4.5 GPM700 RPM3.2 GPM€506.90
HALDEX BARNES 1002508 Pump Gear 11 Gpm | AD7KYK 4F663 1002508CW-------€306.03

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALDEX BARNES 1800293 Pump Hydraulic Gear
€318.79 /unit