Flat Shipping

Flat Shipping at €24.99 + VAT

HALDER SUPERCRAFT 3206030 Hammer Tip 1 3/16 Inch Medium Hard Red | AD3JEQ 3ZLN1

HALDER SUPERCRAFT 3206030 Hammer Tip 1 3/16 Inch Medium Hard Red

Item: AD3JEQ Model: 3206030Cross Ref: 3ZLN1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplaceable Hammer Tip
ColorRed
Fits Hammers3ZLL2
HardnessHard
MaterialPlastic
Tip Dia.1 3/16"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.56
Ship length (cm)3.56
Ship width (cm)3.56
HS code8205203000
Country of OriginDE

Product Details:

    • Sub-Brand: HALDER SIMPLEX

Product Variants

ProductModelMaterialColorHardnessTip Dia.Fits HammersPrice
HALDER SUPERCRAFT 3202030 Hammer Tip 1 3/16 Inch Medium Black | AD3JEM 3ZLL6 3202030RubberBlackMedium1 3/16"3ZLL2€7.13
HALDER SUPERCRAFT 3208030 Hammer Tip 1 3/16 Inch Hard White | AD3JEU 3ZLN5 3208030NylonWhiteHard1 3/16"3ZLL2€11.65
HALDER SUPERCRAFT 3209030 Hammer Tip 1 3/16 Inch Hard Silver | AD3JEY 3ZLN9 3209030Soft MetalSilverHard1 3/16"3ZLL2€14.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALDER SUPERCRAFT 3206030 Hammer Tip 1 3/16 Inch Medium Hard Red
€6.92 /unit